Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0003-2049-20 18 x 24 in. Vintage Girl on Beach Planked Wood Wall Decor by Laughing Elephant
Mfr # 0003-2049-20
Zoro # G403885737
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0003-2049-20
- Zoro # G403885737
- UPC # 748388516125
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Vintage Girl on Beach
- Artist: Laughing Elephant
- Size: 18" x 24"
- Weight: 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON BlackPillow-Soft 2090 Leather High-Back Execu, Padded Arms, LeatherSeat, 2090Series (H2095.H.PWST11.T)
- ALATERRE FURNITURE Mission 2 Shelf End Table, Espresso (AMIA02P0)
- HOMELEGANCE Imani Accent Chair, Red (1166RD-1)
- LIVABLISS Eagean EAG-2319 Outdoor Safe Area Rug (EAG2319-710103)
- TRADEMARK FINE ART Marion Rose 'Hot Shot Rooster' Canvas Art, 35x47 (ALI7736-C3547GG)
- MAYFAIR Mayfair 25EC-000 Toliet Round Sculpted Seat - White (4266458)
- DESIGN TOSCANO Vintage Cast Iron and Wood Wheel Farm Pulley: Large (SP3610)
- TRADEMARK FINE ART Leo Kelly 'Tropical Window to Paradise III' Canvas Art, 35x47 (MA0864-C3547GG)
- SIGNMISSION Queen Bee Circle Vinyl Laminated Decal (D-12-CIR-Queen Bee)
- TRADEMARK FINE ART Ryan Radke 'Italian Impressions V' Canvas Art, 16x24 (RAR0031-C1624GG)
- NEON KNIGHT LED Neon Light Sign Room Decoration USB or Battery Powered Dorm Decor Tropical Palm Tree (NKPALMTREE)
- One Bella Casa Wall Art & Decor