Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0003-1119-38 12 x 16 in. Schnauzer Chocolate Bars Planked Wood Wall Decor by Ken Bailey
Mfr # 0003-1119-38
Zoro # G703885772
product price: $54.85
/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0003-1119-38
- Zoro # G703885772
- UPC # 748388509080
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Schnauzer Chocolate Bars
- Artist: Ken Bailey
- Size: 12" x 16"
- Weight: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Ergonomic Design Promotes Healthy Posture, Improves Circulation, And (K55805WW)
- MANHATTAN COMFORT Amsterdam 35.43" Sideboard with 4 Shelves in White (147AMC205)
- QT DOG QT Dog 3073 3 Qt Adjustable Barstool Diner (3073)
- TRESTON Treston ESD Footrest w/Massage Roller (JT2ESD)
- DEKORRA Artificial Rock Model, Sandstone - Landscape (118-SS)
- TRADEMARK FINE ART Robert Harding Picture Library 'Sunset 101' Canvas Art, 30x47 (ALI18647-C3047GG)
- TRADEMARK FINE ART Danhui Nai 'Greenhouse Orchids On Wood' Canvas Art, 18x24 (WAP10734-C1824GG)
- TRADEMARK FINE ART Ellicia Amando 'New York City' Canvas Art, 24x47 (MA0768-C2447GG)
- TRADEMARK FINE ART Fiona Stokes-Gilbert 'Farm Fresh II' Canvas Art, 24x24 (ALI13596-C2424GG)
- TRADEMARK FINE ART Jai Johnson 'Gimme That Ball German Shepherd' Canvas Art, 35x35 (ALI14271-C3535GG)
- TRADEMARK FINE ART Sylvia Masek '6 Foot Growth Chart, Mark the Monkey' , 8x48 (SM0003-C848GG)
- One Bella Casa Wall Art & Decor