Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0003-1119-25 9 x 12 in. Schnauzer Chocolate Bars Solid Wood Wall Decor by Ken Bailey
Mfr # 0003-1119-25
Zoro # G503885781
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0003-1119-25
- Zoro # G503885781
- UPC # 748388509073
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Solid
- Design: Schnauzer Chocolate Bars
- Artist: Ken Bailey
- Size: 9" x 12"
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Dark Brown Full Leather Storage Bench Ottoman With Dimples (A-1834)
- SIMPLE SPACES Banquet Table, 8 ft OAW, 30 in OAD, 2914 in OAH, Steel Frame, Polyethylene Tabletop (DL-C2403L)
- ALATERRE FURNITURE Roxy Twin Wood Junior Loft Bed, Cinnamon (AJRX10CIA)
- HASTINGS HOME Bamboo Shoe and Boot Rack Bench, 3-tiers Wood Seat Storage and Organization, Bedroom, Closets (727880MFR)
- DESIGN TOSCANO Crucifixion Wall Sculpture (EU33782)
- KEMP USA Kemp 10-605 50 Percent Wool Blanket (10-605)
- TRADEMARK FINE ART Color Bakery 'Popsicles 1' Canvas Art, 24x24 (ALI41780-C2424GG)
- TRADEMARK FINE ART Michael Tompsett 'Washington DC Street Map B&W' Canvas Art, 18x24 (MT0922-C1824GG)
- NEXT INNOVATIONS Running Elk Wall Art (101210137)
- VINTIQUEWISE Decorative Leather Small Treasure Box (QI003006.S)
- TRADEMARK FINE ART Fiona Stokes-Gilbert 'Cupcake' Canvas Art, 35x35 (ALI13564-C3535GG)
- One Bella Casa Wall Art & Decor