Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0003-1115-26 14 x 20 in. The Good Life Planked Wood Wall Decor by Ken Bailey
Mfr # 0003-1115-26
Zoro # G503885705
product price: $64.45
/ea
$64.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0003-1115-26
- Zoro # G503885705
- UPC # 844906029990
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: The Good Life
- Artist: Ken Bailey
- Size: 14" x 20"
- Weight: 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Natural Laminate Table, 30" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-NATTB-3030-T2222-GG)
- TRADEMARK FINE ART Marietta Cohen Art And Design 'Cream Flower Illustrations 1' Canvas Art, 35x47 (ALI43164-C3547GG)
- FLASH FURNITURE Mesh Task Chair, 22 1/2-, Adjustable Padded (BT-6001-GYBK-GG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 80"L, L Shape, Work, Laptop, Metal, Brown (I 7255)
- TRADEMARK FINE ART Phburchett 'Water Bird Glimpse I' Canvas Art, 16x24 (WAG11201-C1624GG)
- TRADEMARK FINE ART Danhui Nai 'Palm Chinoiserie White II' Canvas Art, 14x19 (WAP12153-C1419GG)
- DESIGN TOSCANO Prized Peacock Trophy Wall Sculpture (JQ11733)
- TRADEMARK FINE ART Cheryl Bartley 'Pumpkin Red Barn Folk Art' Canvas Art, 35x47 (ALI40896-C3547GG)
- TRADEMARK FINE ART Yucel Basoglu 'Cliffs At Night' Canvas Art, 24x24 (1X01422-C2424GG)
- TRADEMARK FINE ART Irina Trzaskos Studio 'Early Bird' Canvas Art, 18x18 (ALI21022-C1818GG)
- TRADEMARK FINE ART Marion Rose 'Summers End' Canvas Art, 14x19 (ALI7786-C1419GG)
- One Bella Casa Wall Art & Decor