Shop All Holiday Decor
One Bella Casa
One Bella Casa 0003-0944-38 12 x 16 in. Christmas Wagon Planked Wood Wall Decor by Flavia
Mfr # 0003-0944-38
Zoro # G303885493
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0003-0944-38
- Zoro # G303885493
- UPC # 748388517979
- Country of Origin China
- Category Holiday Decor
Description
Artist FLAVIA Wood Wall Decor will delight in any room of your home. Christmas Wagon has been digitally refined by our art department to fully feature this design. To ensure the best quality we digitally print and hand finish our Wood Wall Decor in the USA.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Christmas Wagon
- Artist: Flavia
- Size: 12" x 16"
- Weight: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 13-1/8" 24 Hour Face Wall Clock, Black (E56BASD324G)
- HASTINGS HOME Memory Foam Chair Cushion for Dining, Kitchen, Outdoor Patio and Desk with Nonslip Back (Charcoal) (756645IQH)
- GARDENISED Large Rattan Christmas Tree Skirt, Red (QI003957.RD)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Nickel Finish, Rein Bay Seat (41025AN024)
- L & L Gerson 53 in. Lighted Animated Hanging Figurine Halloween Decor (2603420)
- KITCHENGOODS RedWhite Mug Indoor Christmas Decor 34 in (607947)
- TRADEMARK FINE ART Janet Pidoux 'Christmas Garden' Canvas Art, 35x47 (ALI36625-C3547GG)
- LEMAX CHOCOLATE TRUFFLE FACTRY (15805)
- LOVELYHOME 9.25 in. Glittered LED Flameless Christmas Candle (LO1777082)
- SAN MIGUEL Frost Lighting, Small Blue (517679)
- CELEBRATIONS 7 ft. Slim LED 400 lights Pine Christmas Tree (TBP70S05A)
- One Bella Casa Holiday Decor