Shop All Holiday Decor
One Bella Casa
One Bella Casa 0003-0944-25 9 x 12 in. Christmas Wagon Solid Wood Wall Decor by Flavia
Mfr # 0003-0944-25
Zoro # G103885723
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0003-0944-25
- Zoro # G103885723
- UPC # 748388507710
- Country of Origin China
- Category Holiday Decor
Description
Artist FLAVIA Wood Wall Decor will delight in any room of your home. Christmas Wagon has been digitally refined by our art department to fully feature this design. To ensure the best quality we digitally print and hand finish our Wood Wall Decor in the USA.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Solid
- Design: Christmas Wagon
- Artist: Flavia
- Size: 9" x 12"
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Chair Dolly, 300 lb. Load Capacity, Holds 36 Chairs (3KYH4)
- OFFICESOURCE Stacked Seating Black Chair Dolly (3080DOLLYBK)
- KEVIN DANIEL Kevin Daniel KDA036 24 x 16 in. Abandoned Farm John Deere Tractor Satin Metal Sign (KDA036)
- TENNSCO Shelves, Letter Size, Gray, PK5 (4005 MED GREY)
- TRADEMARK FINE ART Beverly Johnston 'Christmas Toys' Canvas Art, 35x47 (ALI40104-C3547GG)
- WEATHERTECH Christmas Tree Mat, IDMX1 (IDMX1)
- VICKERMAN 14 ft. x 84 in. Silver Fir Christmas Tree with 6921 Tips (K166895)
- MARKETPLACE Reindeer Votives Holders Set of 2 (209239)
- IMPACT INNOVATIONS EGG CHICK SILHOUETTE (39546D)
- DECORIS Assorted Nutcracker Soldier Indoor Christmas Decor (550343)
- CAROLINES TREASURES Carolines Treasures BB8478CO1 Toy Poodle Christmas Ceramic Ornament (BB8478CO1)
- One Bella Casa Holiday Decor