Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0003-0488-38 12 x 16 in. Redondo Beach Planked Wood Wall Decor by Wade Koniakowsky
Mfr # 0003-0488-38
Zoro # G803885757
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0003-0488-38
- Zoro # G803885757
- UPC # 748388503927
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Redondo Beach
- Artist: Wade Koniakowsky
- Size: 12" x 16"
- Weight: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Reversible Cam-Rise Hinge Flush, RH (11245000028)
- JESSUP FLEX TRACK Mat, White, 16"x40", Drain, PK6 (4100-16X40-RW-CT)
- HOMELEGANCE Allura LED Night Stand, White (1916W-4)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 36.3 H, Washed Gray Taupe (K09-42DPT-27B-6B)
- CHILDCRAFT Art Easel Center for Kids, 2-Person, 26-1/8 x 13 x 49-3/8 Inches (2641)
- TRADEMARK FINE ART Sue Schlabach 'Lake Lodge Iv On Walnut' Canvas Art, 18x18 (WAP08221-C1818GG)
- TRADEMARK FINE ART Michael Tompsett 'Philadelphia PA Skyline Gold' Canvas Art, 12x19 (MT1199-C1219GG)
- TRADEMARK FINE ART Abstract Graffiti 'Afro Punk 2' Canvas Art, 18x24 (ALI11647-C1824GG)
- VINTIQUEWISE Large Metal Silver Coated Hanukkah Menorah 4 Ft. For Synagogue (QI003814.L)
- TRADEMARK FINE ART Sue Schlabach 'Sea Inspiration Iii V2' Canvas Art, 24x24 (WAP08120-C2424GG)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight Ii' Canvas Art, 14x14 (WAP07827-C1414GG)
- One Bella Casa Wall Art & Decor