Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0002-9906-38 12 x 16 in. Endless Summer Movie Poster Planked Wood Wall Decor by Bruce Brown
Mfr # 0002-9906-38
Zoro # G403776820
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0002-9906-38
- Zoro # G403776820
- UPC # 748388501428
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Endless Summer Movie Poster
- Artist: Bruce Brown
- Size: 12" x 16"
- Weight: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- DAYMARK Food Prep Ink Roller, Black Ink, PK5 (112137)
- HASTINGS HOME Set of 6 Picture Frame Set, 5x7 Frames for Picture Gallery Wall With Stand and Hanging Hooks, Black (756110ISY)
- TRUE Thermometer (925507)
- BIGGIES SCENES Window Well Scenes-Sunrise, 100 in wide x 60 in high (BG-WW-SRS-100)
- TRADEMARK FINE ART Veronique Charron 'Southwest Geo I' Canvas Art, 12x19 (WAP01584-C1219GG)
- NEARLY NATURAL Poinsettia and Berry Centerpiece (4917)
- VACULA Vacula VAC11-208-3215 4 in. Extension Tube For 72-020-806.38064 (VAC11-208-3215)
- TRADEMARK FINE ART Sylvie Demers 'El Rey' Canvas Art, 24x24 (ALI15159-C2424GG)
- TRADEMARK FINE ART Bill Bell 'Alice' Canvas Art, 14x19 (ALI25725-C1419GG)
- TRADEMARK FINE ART Lantern Press 'Music 2' Canvas Art, 22x32 (ALI09992-C2232GG)
- One Bella Casa Wall Art & Decor