Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0002-8219-38 12 x 16 in. Pure Honey Planked Wood Wall Decor by Flavia
Mfr # 0002-8219-38
Zoro # G403885805
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0002-8219-38
- Zoro # G403885805
- UPC # 748388499046
- Country of Origin China
- Category Wall Art & Decor
Description
Refresh your decor with this Wood Wall Decor by Flavia. Our art department has hand choosen Pure Honey exclusively to fit this perfectly. To ensure the best quality we digitally print and hand finish our Wood Wall Decor in the USA.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Pure Honey
- Artist: Flavia
- Size: 12" x 16"
- Weight: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Crusader Collection Task Chair with Arms and Black Frame (7621AAFBK)
- TENNSCO 5-Shelf Stationary Bookcase, 66"x34-1/2" Black (B-66BK)
- PURELL Healthy Soap ES4 Fresh Scent Foam Hand Soap Refill 40.5 oz (5072-02)
- DMI Wheelchair Cushion, Polyfoam, Navy, 4" (513-7602-2400)
- TRADEMARK FINE ART David Galchutt 'The Mixed Bouquet' Canvas Art, 24x32 (ALI46986-C2432GG)
- TRADEMARK FINE ART Benny Pettersson 'Before People Wake' Canvas Art, 30x47 (1X03034-C3047GG)
- TRADEMARK FINE ART Susan S. Barmon 'Sunflower 3' Canvas Art, 18x24 (ALI34461-C1824GG)
- TRADEMARK FINE ART Danhui Nai 'French Roses I' Canvas Art, 12x19 (WAP09710-C1219GG)
- DESIGN TOSCANO The Egyptian Grand Ruler Collection: Life-Size Thoth Statue atop a Temple Column Mount (NE23862)
- BARY3 12 lb capacity Multicolored Paper Bottle Gift Bag (BAR-0403)
- TRADEMARK FINE ART Maureen Lisa Costello 'peaceful Wishes' Canvas Art, 35x47 (ALI12271-C3547GG)
- One Bella Casa Wall Art & Decor