Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0002-8219-20 18 x 24 in. Pure Honey Planked Wood Wall Decor by Flavia
Mfr # 0002-8219-20
Zoro # G703885413
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0002-8219-20
- Zoro # G703885413
- UPC # 844906052745
- Country of Origin China
- Category Wall Art & Decor
Description
Refresh your decor with this Wood Wall Decor by Flavia. Our art department has hand choosen Pure Honey exclusively to fit this perfectly. To ensure the best quality we digitally print and hand finish our Wood Wall Decor in the USA.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Pure Honey
- Artist: Flavia
- Size: 18" x 24"
- Weight: 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Urethane Chair, w/Nylon Base, 22"-32" (LNT-UB)
- ORE FURNITURE Ore Furniture K-0721 Glass Top Dolphin End Table; 24 in. (K-0721)
- MONARCH SPECIALTIES Accent Table - White / White Metal With A Drawer (I 3601)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Twin - White (1300)
- TRADEMARK FINE ART Megan Meagher 'Erstwhile Barn Ii' Canvas Art, 12x19 (WAG05250-C1219GG)
- TRADEMARK FINE ART Michael Tompsett 'Kansas City Missouri City Map' Canvas Art, 14x19 (MT02250-C1419GG)
- UNION PRODUCTS Union Products 177991 24 in. Gingerbread Statue (177991)
- BREWSTER HOME FASHIONS Amalfi Wall Mural Wall Mural 145 in (8931)
- TRADEMARK FINE ART Thom Sivo 'Riding Crops' Canvas Art, 22x32 (TS00003-C2232GG)
- TRADEMARK FINE ART David Lloyd Glover 'Pink Bougainvillea Mansion' Canvas Art, 35x47 (DLG0325-C3547GG)
- BIGGIES SCENES Window Well Scenes-Flower, 100 in wide x 60 in high (BG-WW-FWR-100)
- One Bella Casa Wall Art & Decor