Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 0002-4674-25 9 x 12 in. Winter Park with Skiis Solid Wood Wall Decor by Posters Please
Mfr # 0002-4674-25
Zoro # G103776861
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 0002-4674-25
- Zoro # G103776861
- UPC # 748388489702
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Solid
- Design: Winter Park with Skiis
- Artist: Posters Please
- Size: 9" x 12"
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Rotating Magazine Stand, 30-Pocket, Black (5577BL)
- LOGO BRANDS Air Force Academy 50x60 Plush Sherpa Throw (101-24S-4)
- ZIPPO Barber Street Clean Shave Odor Masking Candle (70035)
- FLASH FURNITURE Round Restaurant Table Base with 4" Dia., 24" W, 24" L, 28.5" H, Cast Iron, Iron Top, Black (XU-TR24-GG)
- TRADEMARK FINE ART Dianne Miller 'Watercolor Garden Landscape Ii' Canvas Art, 14x19 (WAG05969-C1419GG)
- DESIGN TOSCANO Elephant Sculptural Wall Sconce (NG30614)
- TRADEMARK FINE ART Farida Zaman 'African Animal I' Canvas Art, 18x18 (WAP09172-C1818GG)
- TRADEMARK FINE ART Michael Blanchette Photography 'The Antique Mailbox' Canvas Art, 12x19 (ALI21489-C1219GG)
- TRADEMARK FINE ART Silvia Vassileva 'Contemporary Botanical Cream' Canvas Art, 22x32 (WAP06757-C2232GG)
- DESIGN TOSCANO Circus Clown and Trick Dog Authentic Foundry Iron Mechanical Bank (SP1604)
- SIGNMISSION Purple Circle Corrugated Plastic Sign (C-8-CIR-Purple)
- One Bella Casa Wall Art & Decor