Shop All Machine Screws
Onduline North America
Onduline North America 100174 3 in. Ondura Hex Head Screws; Brown - Pack of 55
Mfr # 100174
Zoro # G904015336
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onduline North America
- MFR # 100174
- Zoro # G904015336
- UPC # 756541035581
- Country of Origin China
- Category Machine Screws
Details
Item | Machine Screw |
Description
55 pack 3" brown screw. This 1/4" Hex head screw will make your project go seamless and ensure a completed look to your roof. The hex head screw includes an EPDM washer, fully threaded, and is 3" long. Great for new roofing or re-roofing over 1 layer of shingles. Color matched for your Onduline roof.
Features- 3 in. Ondura Hex Head Screws
- Pack of 55
- Color: Brown
- Size: 3 in.
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Detent Pin, 5/8" x 4", Medium CSZ, Clear (DTP-0625-4000)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 85 mm L, 50 PK (M01200.100.0085)
- KERR LAKESIDE 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 50 PK (37C350KCS)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 4 in Shaft Dia (U36000.400.0001)
- MIDWEST FASTENER 1/4"-20 x 4-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54747)
- ZORO SELECT #10-24 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0100)
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07325)
- USA INDUSTRIALS M6-1.00 x 40 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 5 PK (ZSCRW-502)
- ZORO SELECT M5-0.80 x 16 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.050.0016)
- NEWPORT FASTENERS #8-32 x 1 in Torx Button Machine Screw, Plain 18-8 Stainless Steel, 3000 PK (810552-BR-3000)
- PRIME-LINE Machine Screw, Indent Hex Head, Phillip Drive #6-32 X 1/2in 18-8 Stainless Steel 25PK (9012347)
- Onduline North America Machine Screws