Shop All Machine Screws
Onduline North America
Onduline North America 100172 3 in. Ondura Hex Head Screws; Green - Pack of 55
Mfr # 100172
Zoro # G504015187
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onduline North America
- MFR # 100172
- Zoro # G504015187
- UPC # 756541035543
- Country of Origin China
- Category Machine Screws
Details
Item | Machine Screw |
Description
55 pack 3" green screw. This 1/4" Hex head screw will make your project go seamless and ensure a completed look to your roof. The hex head screw includes an EPDM washer, fully threaded, and is 3" long. Great for new roofing or re-roofing over 1 layer of shingles. Color matched for your Onduline roof.
Features- 3 in. Ondura Hex Head Screws
- Pack of 55
- Color: Green
- Size: 3 in.
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 10-32, 2 ft, Nylon, 6/6, Plain Finish (3801032TRB-2FT)
- MIDWEST FASTENER 3/16" x 3" Zinc Plated Steel Cotter Pins 100PK (04043)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Black Anodized, 5/8 in OD (SO-100BL)
- MIDWEST FASTENER Hex Nut, M6-1.00, Stainless Steel, Not Graded, 100 PK (55120)
- ZORO SELECT #10-32 x 1-1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZY43)
- TAMPER-PRUF SCREWS #6-32 x 1/2 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480340)
- ZORO SELECT #2-56 x 7/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.008.0043)
- ZORO SELECT 5/16"-18 x 1 in Hex Hex Machine Screw, Zinc Plated Steel, 1500 PK (3116RWS)
- HOMECARE PRODUCTS #8-32 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel (HO612534)
- MIDWEST FASTENER #6-32 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 60 PK (77261)
- PRIME-LINE Machine Screw, Round, Phil/Sltd Comb Drive #10-32 X 3/4in 18-8 Stainless Steel 100PK (9004215)
- Onduline North America Machine Screws