Shop All Ducting & Venting
Onduline North America
Onduline North America 100168 39.5 x 16 in. Ridge Cap Vent; Green
Mfr # 100168
Zoro # G004076138
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onduline North America
- MFR # 100168
- Zoro # G004076138
- UPC # 756541055541
- Country of Origin China
- Category Ducting & Venting
Description
39.5" x 16" green ridge cap. Ondura ridge caps are designed to cover 34 in. of ridge or hip with a 5 in. overlap. This ridge cap is preferred for use on residential structures and smaller buildings. The ridge caps are designed for use alone or with ridge vents. Easy to handle, trim, and install. Color matched to Ondura sheets.
Specifications- Color: Green
- Size: 39.5 x 16 in.
- Country Of Origin: Poland
- Weight: 2.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Elec Act, 180 in.-lb., 2 SPDT, 24VAC (VA7820-HGC-2)
- DIAL MFG Univ Distributor Kit (4502)
- IMPERIAL Gauge, 2-1/2 In Dia, Low Side, Blue, 500 psi (422-CB)
- RHEEM 43-25134-01 Capacitor - 3/370 (43-25134-0)
- PLASTIC SUPPLY Round Butterfly Damper, Type I PVC, 7-1/2" H (PVCBD04)
- DURAVENT DuraBlack 6 in. D 24 Ga. Galvanized Steel Stove Pipe Trim Collar (6DBK-TC)
- MASTER FLOW 6 in. Saddle Air-Tite Take-Off (SATTO6)
- ATCO 16"W x 25ft. Insulated Flexible Duct, R 4.2 (13002516)
- NORDFAB Round Duct Reducer, 14 in x 12 in Duct Dia, 304 Stainless Steel, 22 ga GA, 14 in W, 8" L, 14 in H (8040026093)
- HOUSE 85158 Square Aluminum Roof Mounted Vent - Brown (HO563688)
- AIR VENT Airhawk Galvanized Square Roof Vent (RVG51080)
- Onduline North America Ducting, Venting & Accessories