Shop All Deck Screws
Onduline North America
Deck Screw, #14 x 3 in
Mfr # 3558
Zoro # G408262786
product price: $16.65
/ea
Sold in multiples of 12 for $199.80
$199.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #14
- Fastener Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onduline North America
- MFR # 3558
- Zoro # G408262786
- UPC # 756541035581
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #14 |
Fastener Length | 3 in |
Details
Item | Deck Screw |
Description
55 pack 3 brown screw This 14 Hex head screw will make your project go seamless and ensure a completed look to your roof The hex head screw includes an EPDM washer, fully threaded, and is 3 long Great for new roofing or reroofing over 1 layer of shingles Color matched for your Onduline roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Split Lock Washer, For Screw Size 3/8 in Steel, Armor Coat Finish, 50 PK (UST236048)
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 8, Zinc Yellow, 13 mm Ht, 25 PK (M01320.160.0001)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Nylon, 100 PK (WD8N)
- ZORO SELECT Tanged Helical Insert, Free-Running, #6-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-6GX1.5D)
- GRK FASTENERS Deck Screw, #10 x 3-1/8 in, Climatek, Flat Head, Torx Drive, 350 PK (GRK01137)
- NATIONAL NAIL Deck Screw, #2 x 2-1/2 in, Steel, Flat Head, Torx Drive (6188502)
- SABERDRIVE Deck Screw, #8 x 2 in, Steel, Trim Head, Torx Drive, 173 PK (51660)
- TINKERTOOLS Pro Plug No. 10 x 2.75 in. Star Trim Head Epoxy Coated Carbon Steel Deck Screws & Plugs Kit (TI2188742)
- HILLMAN Hillman Fasteners 48422 3.5 in. X No. 10; Star Drive Deck Screws; Tan (196200)
- ITW Deck Screw, #8 x 2-1/2 in, Trim Head, 100 PK (119730)
- KTX CUTTER Deck Screw, #8 x 2 in, Steel, Flat Head, Square Drive, 4000 PK (0.FSC08200UN27)
- Onduline North America Deck Screws