Shop All Deck Screws
Onduline North America
Deck Screw, #14 x 3 in
Mfr # 3558
Zoro # G108262789
product price: $14.99
/ea
Sold in multiples of 2 for $29.98
$29.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #14
- Fastener Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onduline North America
- MFR # 3558
- Zoro # G108262789
- UPC # 756541035581
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #14 |
Fastener Length | 3 in |
Details
Item | Deck Screw |
Description
55 pack 3 brown screw This 14 Hex head screw will make your project go seamless and ensure a completed look to your roof The hex head screw includes an EPDM washer, fully threaded, and is 3 long Great for new roofing or reroofing over 1 layer of shingles Color matched for your Onduline roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.016.0075)
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 (M55580.030.0014)
- ZORO SELECT Hex Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 5/64 in Ht, 50 PK (1LAH1)
- ZORO SELECT Internally-Threaded Stud, 3/8"-24 Thread to 3/8"-24 Thread, 4 in, Aluminum, Plain Finish, Hex (LINKT128)
- CAMO Deck Screw, #8 x 3-1/2 in, Steel, Trim Head, Torx Drive (0346190)
- TINKERTOOLS No.10 x 2.75 in. Star Trim Head Epoxy Coated Carbon Steel Deck Screws & Plugs Kit (TI2188770)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Square Drive, 450 PK (09196)
- HOMECARE PRODUCTS 9 x 3 in. T25 Exterior Bronze Deck Screw (HO1803500)
- NEWPORT FASTENERS Deck Screw, #10 x 1-1/4 in, 316 Stainless Steel, Flat Head, Square Drive, 500 PK (V05435-PR-500)
- SABERDRIVE Deck Screw, #9 x 2 in, Steel, Flat Head, Torx Drive, 665 PK (09317)
- MIDWEST FASTENER Deck Screw, #8 x 2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 100 PK (09085)
- Onduline North America Deck Screws