Shop All Deck Screws
Onduline North America
Deck Screw, #14 x 3 in
Mfr # 3553
Zoro # G508262785
product price: $14.99
/ea
Sold in multiples of 2 for $29.98
$29.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #14
- Fastener Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onduline North America
- MFR # 3553
- Zoro # G508262785
- UPC # 756541035536
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #14 |
Fastener Length | 3 in |
Details
Item | Deck Screw |
Description
55 pack 3 red screw This 14 Hex head screw will make your project go seamless and ensure a completed look to your roof The hex head screw includes an EPDM washer, fully threaded, and is 3 long Great for new roofing or reroofing over 1 layer of shingles Color matched for your Onduline roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Self-Drilling Screw, 1 3/4 in, Zinc Yellow Steel Flat Head Hex Drive, 1000 PK (12G175YKLFAX)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 7/16 in Wd, 4 7/16 in Ht, Plain Steel, 5 PK (U17272.037.0200)
- ZORO SELECT Socket Set Screw, Gr M6, Cup, 20mm L, PK100 (M07840.060.0020)
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 25 PK (U07040.043.0100)
- STARBORN Deck Screw, #10 x 2-1/2 in, Flat Head, Torx Drive (PXDTBT10250)
- SABERDRIVE Deck Screw, #8 x 2 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 169 PK (54816)
- HILLMAN Deck Screw, #8 x 1-3/4 in, Steel, Flat Head, Torx Drive (967774)
- FASTENMASTER Fastenmaster FMTR3212350SLPB TrapEase 2.5 in. Ultimate Deck Screw Bucket 350 Piece (5667878)
- GRIP-RITE Deck Screw, 3 in, Bugle Head, Torx Drive (L3STGR2M)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 450 PK (09170)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 55 PK (50296)
- Onduline North America Deck Screws