Shop All Deck Screws
Onduline North America
Deck Screw, #14 x 1-5/8 in
Mfr # 3556
Zoro # G208262788
product price: $14.59
/ea
Sold in multiples of 12 for $175.08
$175.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #14
- Fastener Length 1-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onduline North America
- MFR # 3556
- Zoro # G208262788
- UPC # 756541035567
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #14 |
Fastener Length | 1-5/8 in |
Details
Item | Deck Screw |
Description
55 pack 3 black screw This 14 Hex head screw will make your project go seamless and ensure a completed look to your roof The hex head screw includes an EPDM washer, fully threaded, and is 3 long Great for new roofing or reroofing over 1 layer of shingles Color matched for your Onduline roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRAP-IT Back-to-Back Strap, No Adhesive, 28 in, 2.5 in Wd, Black, 2 PK (A102-H-28BX)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0300)
- HHIP 0.570" Replacement Pin Gage P-3 0.0002 Tolerance (4103-0570)
- ZORO SELECT Spacer, #4 Screw Size, Plain Nylon, 1/8 in Overall Lg, 0.115 in Inside Dia, 10 PK (13SP002)
- BUILDRIGHT Deck Screw, #10 x 4 in, Steel, Flat Head, Square Drive, 500 PK (09385)
- SABERDRIVE Deck Screw, #9 x 1-1/2 in, Steel, Flat Head, Torx Drive, 161 PK (50209)
- STARBORN Deck Screw, 2-1/2 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 350 PK (STX37T08250)
- ZORO SELECT Deck Screw, #8 x 1 in, Steel, Flat Head, Torx Drive, 4000 PK (0816DTG)
- CAMO Deck Screw, #8 x 1-5/8 in, Torx Drive (0356100)
- GRIP-RITE Deck Screw, #6 x 1-5/8 in, Flat Head, Phillips Drive, 147 PK (PTN158S1)
- FASTENMASTER Deck Screw, #20 x 2-1/2 in, Carbon Steel, Torx Drive, 1000 PK (FAFTR32121000GY)
- Onduline North America Deck Screws