Shop All Motor Parts
Ondrives.Us
Threaded Stud Mount, 44.5 mm L, Steel
Mfr # RSM-20M
Zoro # G108398396
product price: $22.39
/ea
Sold in multiples of 4 for $89.56
$89.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 44.5 mm
- Material Grade 1215
- Finish Zinc Plated
- Journal Length 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # RSM-20M
- Zoro # G108398396
- Country of Origin United States
- Category Motor Parts
Dimensions
Overall Length | 44.5 mm |
Journal Length | 15 mm |
Stud Thread Size | M18-2.5 |
Journal Diameter | 20 mm |
Details
Item | Threaded Stud Mount |
Material | Steel |
Material Grade | 1215 |
Finish | Zinc Plated |
Mount Style | Threaded Stud |
Spacer Thickness | 0.016 in |
System of Measurement | Metric |
Description
Threaded Stud Mount, Finish Zinc Plated, Journal Diameter 20 mm, Journal Length 15 mm, Material Steel, Material Grade 1215, Mount Style Threaded Stud, Overall Length 44.5 mm, Spacer Thickness 0.016 in, Stud Thread Size M18-2.5, System of Measurement Metric
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Stem Actuated Valve V-5-1/4-B (V-5-1/4-B)
- FESTO Suction Cup ESS-10-SS (ESS-10-SS)
- PARKER Fitting, Male NPT Swivel, Straight, 3/8 (11343-6-6)
- LDI INDUSTRIES Reservoir, Air/Oil (A/OR2053-3)
- ONDRIVES.US Threaded Stud Mount, 1.56 in L, Steel (RSM-500)
- HONEYWELL 221455A Adjustable Crankarm (221455A)
- ILB GOLD Rectifier, Replacement For Lester PL1007 (PL1007)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833423-51)
- ILB GOLD Motor, Replacement For Lester 10739 (10739)
- DAYTON Motor Brush Set, 90VDC, PK2 (33K905)
- DAYTON Capacitor (195-500-1000)
- Ondrives.Us Motor Supplies