Shop All Motor Parts
Ondrives.Us
Threaded Stud Mount, 39 mm L, Steel
Mfr # RSM-15M
Zoro # G708398413
product price: $14.99
/ea
Sold in multiples of 10 for $149.90
$149.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Spacer Thickness 0.016 in
- Finish Zinc Plated
- Overall Length 39 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # RSM-15M
- Zoro # G708398413
- Country of Origin United States
- Category Motor Parts
Dimensions
Overall Length | 39 mm |
Journal Diameter | 15 mm |
Stud Thread Size | M12-1.75 |
Journal Length | 13 mm |
Details
Item | Threaded Stud Mount |
Material | Steel |
Spacer Thickness | 0.016 in |
Finish | Zinc Plated |
System of Measurement | Metric |
Mount Style | Threaded Stud |
Material Grade | 1215 |
Description
Threaded Stud Mount, Finish Zinc Plated, Journal Diameter 15 mm, Journal Length 13 mm, Material Steel, Material Grade 1215, Mount Style Threaded Stud, Overall Length 39 mm, Spacer Thickness 0.016 in, Stud Thread Size M12-1.75, System of Measurement Metric
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Tee, 1/8 in.x5/32 in., TubexTube (KQ2T01-03A)
- MAXIM Hyd Cylinder, 2 In Bore, 18 In Stroke (288-314)
- LOC-LINE NPT Connector, 3/4In, PK50 (69545)
- DANA SPICER CHASSIS Universal Joint, 5-188X (5-188X)
- ONDRIVES.US Threaded Stud Mount, 1.56 in L, Steel (RSM-500)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833300-50)
- CENTURY DC Motor Brush (16121)
- ILB GOLD Stator Hardware, Replacement For Wai Global 54-83211 (54-83211)
- AMETEK Replacement Motor Brush Set, 240 VAC, PK2 (833474-51)
- HELWIG MOTOR BRUSH ELECTRIC MOTOR PARTS AND ACCESSORY, PACK OF 4 (80-317521)
- DAYTON Motor Brush Set, 1/4 In, 1/4 In W, Pk2 (6YHY4)
- Ondrives.Us Motor Supplies