Shop All Motor Parts
Ondrives.Us
Threaded Stud Mount, 34.5 mm L, Steel
Mfr # RSM-12M
Zoro # G808398368
Sold in multiples of 6 for $65.94
$65.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spacer Thickness 0.016 in
- Overall Length 34.5 mm
- Journal Length 12 mm
- Finish Zinc Plated
- Journal Diameter 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ondrives.Us
- MFR # RSM-12M
- Zoro # G808398368
- Country of Origin United States
- Category Motor Parts
Dimensions
Overall Length | 34.5 mm |
Journal Length | 12 mm |
Journal Diameter | 12 mm |
Stud Thread Size | M10-1.5 |
Details
Item | Threaded Stud Mount |
Spacer Thickness | 0.016 in |
Finish | Zinc Plated |
Mount Style | Threaded Stud |
Material | Steel |
System of Measurement | Metric |
Material Grade | 1215 |
Description
Threaded Stud Mount, Finish Zinc Plated, Journal Diameter 12 mm, Journal Length 12 mm, Material Steel, Material Grade 1215, Mount Style Threaded Stud, Overall Length 34.5 mm, Spacer Thickness 0.016 in, Stud Thread Size M10-1.5, System of Measurement Metric
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, L, 1 x 49in PL, T131 (490L100)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143/5TC Frame, 230/460V AC Voltage, 3,505 Nameplate RPM (4TJA8)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (P-LP-150-RH-BXB)
- SPEEDAIRE Rod Clevis with Pin, 1-1/4in, 1-1/2in, Stee; (5VKW4)
- ONDRIVES.US Threaded Stud Mount, 1.56 in L, Steel (RSM-500)
- ILB GOLD Rotor, Replacement For Lester 28-7010 (28-7010)
- QWIKPRODUCTS QwikSwap X1 Constant torque ECM replacement - 1 speed (QT6101)
- AMERIC Duct Ring, 12 in., ABS Black (RING-VAF3000)
- DAYTON Clean-Out Gasket, 2 x 4 (PP60401G)
- DAYTON Motor Brush Set, DC, 3/8 In.L, 5/8 In.W, Pk2 (11N180)
- DAYTON Motor Assembly (VE2LY96MAG)
- Ondrives.Us Motor Parts