Shop All Motor Parts
Ondrives.Us
Threaded Stud Mount, 33.5 mm L, Steel
Mfr # RSM-10M
Zoro # G508398378
product price: $9.99
/ea
Sold in multiples of 6 for $59.94
$59.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Style Threaded Stud
- Finish Zinc Plated
- Journal Diameter 10 mm
- Journal Length 11 mm
- Stud Thread Size M8-1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # RSM-10M
- Zoro # G508398378
- Country of Origin United States
- Category Motor Parts
Dimensions
Journal Diameter | 10 mm |
Journal Length | 11 mm |
Stud Thread Size | M8-1.25 |
Overall Length | 33.5 mm |
Details
Item | Threaded Stud Mount |
Mount Style | Threaded Stud |
Finish | Zinc Plated |
Material Grade | 1215 |
Spacer Thickness | 0.016 in |
System of Measurement | Metric |
Material | Steel |
Description
Threaded Stud Mount, Finish Zinc Plated, Journal Diameter 10 mm, Journal Length 11 mm, Material Steel, Material Grade 1215, Mount Style Threaded Stud, Overall Length 33.5 mm, Spacer Thickness 0.016 in, Stud Thread Size M8-1.25, System of Measurement Metric
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1-1/2"-11-1/2 Thread Size (VHN24-24F)
- CARLISLE AP94 Super Blue Ribbon V-Belt (AP94)
- DURA-EXTREME BAND Banded Belt, 5VX2, 207 x 104in OC, 3 Band (3/5VX1040)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X12)
- ONDRIVES.US Threaded Stud Mount, 1.56 in L, Steel (RSM-500)
- ILB GOLD Rotor, Replacement For Wai Global 28-8202 (28-8202)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833415-54)
- AMETEK Replacement Motor Brush Set, 36 VDC, PK2 (833494-50)
- DAYTON Motor Brush Set, 1/4 In L, 5/8 In W, Pk2 (6YHZ0)
- DAYTON Ball Bearing (900-311-0787)
- PACKARD Electrically Commutated Motor (ECR92PJA12)
- Ondrives.Us Motor Supplies