Shop All Motor Parts
Ondrives.Us
Threaded Stud Mount, 28 mm L, Steel
Mfr # RSM-08M
Zoro # G908398398
product price: $8.89
/ea
Sold in multiples of 6 for $53.34
$53.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Journal Length 9 mm
- Material Grade 1215
- Journal Diameter 8 mm
- Stud Thread Size M6-1
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # RSM-08M
- Zoro # G908398398
- Country of Origin United States
- Category Motor Parts
Dimensions
Journal Length | 9 mm |
Journal Diameter | 8 mm |
Stud Thread Size | M6-1 |
Overall Length | 28 mm |
Details
Item | Threaded Stud Mount |
Material Grade | 1215 |
Finish | Zinc Plated |
System of Measurement | Metric |
Material | Steel |
Mount Style | Threaded Stud |
Spacer Thickness | 0.016 in |
Description
Threaded Stud Mount, Finish Zinc Plated, Journal Diameter 8 mm, Journal Length 9 mm, Material Steel, Material Grade 1215, Mount Style Threaded Stud, Overall Length 28 mm, Spacer Thickness 0.016 in, Stud Thread Size M6-1, System of Measurement Metric
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMAX Silent Air Compressor 1HP 6 Gallon (HP01P006SS)
- MOLON AC Gearmotor, 25 rpm, Open, 115V (HGM-4026-9M)
- D&D Belt, VS, 1.437 x 60.8in OC (2322V601)
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (0.75DPSR01.00)
- ONDRIVES.US Threaded Stud Mount, 1.56 in L, Steel (RSM-500)
- DAYTON Capacitor (195-500-1000)
- DAYTON Replacement Motor/Bearing Plate (60N507)
- AEGIS Motor Grounding Ring, 3 3/8 in dia. Shaft (SGR-3.375-UKIT)
- AMETEK Replacement Brush Mechanism, 36V, PK2 (833423-69)
- ILB GOLD Stator Hardware, Replacement For Wai Global 10512091 (10512091)
- ILB GOLD Motor, Replacement For Lester 10739 (10739)
- Ondrives.Us Motor Supplies