Shop All Motor Parts
Ondrives.Us
Threaded Stud Mount, 26 mm L, Steel
Mfr # RSM-06M
Zoro # G208398418
product price: $7.39
/ea
Sold in multiples of 6 for $44.34
$44.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spacer Thickness 0.016 in
- Stud Thread Size M5-0.8
- Material Grade 1215
- Material Steel
- Journal Length 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # RSM-06M
- Zoro # G208398418
- Country of Origin United States
- Category Motor Parts
Dimensions
Stud Thread Size | M5-0.8 |
Journal Length | 7 mm |
Overall Length | 26 mm |
Journal Diameter | 6 mm |
Details
Item | Threaded Stud Mount |
Spacer Thickness | 0.016 in |
Material Grade | 1215 |
Material | Steel |
Mount Style | Threaded Stud |
System of Measurement | Metric |
Finish | Zinc Plated |
Description
Threaded Stud Mount, Finish Zinc Plated, Journal Diameter 6 mm, Journal Length 7 mm, Material Steel, Material Grade 1215, Mount Style Threaded Stud, Overall Length 26 mm, Spacer Thickness 0.016 in, Stud Thread Size M5-0.8, System of Measurement Metric
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUB CITY Parallel Shaft Drive, 22 1/1 A S (22 1/1 A S)
- FLEXZILLA Pro Air Hose, 1/4" x 50, 1/4" MNPT Fitt (HFZP1450YW2)
- PARKER Check Valve, 1.56" L x 0.75" W x 0.75" H (DT-370-MFMF-5)
- FISHER 0-1000/3-15PSI PNEUMATIC PRESSURE CONTROLLER (4160KR)
- ONDRIVES.US Threaded Stud Mount, 1.56 in L, Steel (RSM-500)
- DAYTON Motor Brush (206NL)
- DAYTON High Speed Sub Assembly (P146-020-0250)
- ILB GOLD Rectifier, Replacement For Wai Global S1002UH (S1002UH)
- PACKARD Nutone Replacement, 1/11 HP, 115V (90620)
- DAYTON Brush, Motor, Pk2 (1R393)
- QWIKPRODUCTS QwikSwap X1 Constant torque ECM replacement - 1 speed (QT6101)
- Ondrives.Us Motor Supplies