Shop All Motor Parts
Ondrives.Us
Threaded Stud Mount, 2 in L, Steel
Mfr # RSM-1000
Zoro # G208398388
product price: $22.39
/ea
Sold in multiples of 4 for $89.56
$89.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Journal Diameter 1 in
- Material Steel
- Overall Length 2 in
- Mount Style Threaded Stud
- Journal Length 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # RSM-1000
- Zoro # G208398388
- Country of Origin United States
- Category Motor Parts
Dimensions
Journal Diameter | 1 in |
Overall Length | 2 in |
Journal Length | 0.625 in |
Width Across Flats | 1.3125 in |
Spacer Diameter | 1.25 in |
Overall Diameter | 1.5 in |
Stud Thread Size | 1/2"-13 |
Details
Item | Threaded Stud Mount |
Material | Steel |
Mount Style | Threaded Stud |
System of Measurement | Inch |
Finish | Zinc Plated |
Material Grade | 1215 |
Spacer Thickness | 0.016 in |
Flange Thickness | 0.25 in |
Description
Threaded Stud Mount, Finish Zinc Plated, Flange Thickness 0.25 in, Journal Diameter 1 in, Journal Length 0.625 in, Material Steel, Material Grade 1215, Mount Style Threaded Stud, Overall Diameter 1.5 in, Overall Length 2 in, Spacer Diameter 1.25 in, Spacer Thickness 0.016 in, Stud Thread Size 1/2 In.-13, System of Measurement Inch, Width Across Flats 1.3125 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-50-11)
- BREWER MACHINE AND GEAR Base Mount Tenioner, Medium (SM)
- EATON AEROQUIP Adpt, MNPT-MSAE, 3/4-14, 1-1/16-14, El (2000-12-12B)
- DONALDSON Breather, Trap, P567390 (P567390)
- ONDRIVES.US Threaded Stud Mount, 1.56 in L, Steel (RSM-500)
- DAYTON Motor Brush Set, 1/4 In L, 5/8 In W, Pk2 (6YHZ0)
- ILB GOLD Rectifier, Replacement For Lester H0504 (H0504)
- DAYTON High Speed Sub Assembly (P146-020-0250)
- DAYTON Clean-Out Gasket, 2 x 4 (PP60401G)
- HONEYWELL TRANSFORMER COVER ASSEMBLY ELECTRIC MOTOR PARTS AND ACCESSORY (130810A)
- MITSUBISHI 380-480V-AC 323V-AC 3.5KW SERVO DRIVES AND AMPLIFIER (MR-J2S-350B4)
- Ondrives.Us Motor Parts