Shop All Motor Parts
Ondrives.Us
Threaded Stud Mount, 1.79 in L, Steel
Mfr # RSM-750
Zoro # G308398356
product price: $14.99
/ea
Sold in multiples of 4 for $59.96
$59.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Journal Diameter 0.75 in
- Width Across Flats 1.125 in
- Material Steel
- Stud Thread Size 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # RSM-750
- Zoro # G308398356
- Country of Origin United States
- Category Motor Parts
Dimensions
Journal Diameter | 0.75 in |
Width Across Flats | 1.125 in |
Stud Thread Size | 3/8"-16 |
Overall Length | 1.79 in |
Spacer Diameter | 1 in |
Overall Diameter | 1.25 in |
Journal Length | 0.625 in |
Details
Item | Threaded Stud Mount |
System of Measurement | Inch |
Material | Steel |
Spacer Thickness | 0.016 in |
Flange Thickness | 0.25 in |
Mount Style | Threaded Stud |
Material Grade | 1215 |
Finish | Zinc Plated |
Description
Threaded Stud Mount, Finish Zinc Plated, Flange Thickness 0.25 in, Journal Diameter 0.75 in, Journal Length 0.625 in, Material Steel, Material Grade 1215, Mount Style Threaded Stud, Overall Diameter 1.25 in, Overall Length 1.79 in, Spacer Diameter 1 in, Spacer Thickness 0.016 in, Stud Thread Size 3/8 In.-16, System of Measurement Inch, Width Across Flats 1.125 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-093 Two-Piece Clamping Collar (2C-093)
- NOVAFLEX 2" ID x 5 ft Coupled Chemical Hose GN (CXPG200-05NN)
- TSUBAKI Double Single Roller Chain Sprockets, DS60Q21 (DS60Q21)
- SKF Thin Section Ball Brgs, 61811 (61811)
- ONDRIVES.US Threaded Stud Mount, 1.56 in L, Steel (RSM-500)
- DAYTON Rainshield, For Motors w/ 1/2 Dia Shafts (4UEZ6)
- DAYTON Motor Brush Set, 1/4 In L, 5/8 In W, Pk2 (6YHZ0)
- ILB GOLD Stator Cover, Replacement For Wai Global 46-82508 (46-82508)
- CENTURY KIT-SEPARATE PARTS (1226)
- AMETEK Replacement Brush Mechanism, 36V, PK2 (833423-69)
- DAYTON Clean-Out Gasket, 2 x 4 (PP60401G)
- Ondrives.Us Motor Supplies