Shop All Motor Parts
Ondrives.Us
Threaded Stud Mount, 1.59 in L, Steel
Mfr # RSM-625
Zoro # G708398369
product price: $10.99
/ea
Sold in multiples of 4 for $43.96
$43.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade 1215
- Journal Diameter 0.625 in
- Width Across Flats 1 in
- Mount Style Threaded Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # RSM-625
- Zoro # G708398369
- Country of Origin United States
- Category Motor Parts
Dimensions
Journal Diameter | 0.625 in |
Width Across Flats | 1 in |
Stud Thread Size | 5/16"-18 |
Journal Length | 0.625 in |
Spacer Diameter | 0.875 in |
Overall Length | 1.59 in |
Overall Diameter | 1.125 in |
Details
Item | Threaded Stud Mount |
Material | Steel |
Material Grade | 1215 |
Mount Style | Threaded Stud |
System of Measurement | Inch |
Spacer Thickness | 0.016 in |
Flange Thickness | 0.25 in |
Finish | Zinc Plated |
Description
Threaded Stud Mount, Finish Zinc Plated, Flange Thickness 0.25 in, Journal Diameter 0.625 in, Journal Length 0.625 in, Material Steel, Material Grade 1215, Mount Style Threaded Stud, Overall Diameter 1.125 in, Overall Length 1.59 in, Spacer Diameter 0.875 in, Spacer Thickness 0.016 in, Stud Thread Size 5/16 In.-18, System of Measurement Inch, Width Across Flats 1 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (UCFU-2.15/16M)
- COXREELS Swivel Seal Kit, 1/2In EPDM O-Ring (439-2-SEALKIT)
- MAIN FILTER Hydraulic Filter, replaces PALFINGER EA2168, Pressure Line, 5 micron, Outside-In (MF0058478)
- NSK NSK 51206, Thrust Ball Bearing (51206)
- ONDRIVES.US Threaded Stud Mount, 1.56 in L, Steel (RSM-500)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833326-51)
- AMETEK Replacement Brush Mechanism, 230V, PK4 (835171-50)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833415-54)
- AMETEK Replacement Motor Brush Set, 240 VAC, PK2 (833474-51)
- DAYTON Motor Brush Set, 5/16 In L, 9/16 In W, Pk2 (6YHY5)
- AMETEK Brush Mechanism, 240V, PK2 (833508-50)
- Ondrives.Us Motor Supplies