Shop All Motor Parts
Ondrives.Us
Threaded Stud Mount, 1.23 in L, Steel
Mfr # RSM-375
Zoro # G808398399
product price: $8.89
/ea
Sold in multiples of 8 for $71.12
$71.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spacer Diameter 0.562 in
- Material Grade 1215
- Material Steel
- Width Across Flats 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # RSM-375
- Zoro # G808398399
- Country of Origin United States
- Category Motor Parts
Dimensions
Spacer Diameter | 0.562 in |
Width Across Flats | 0.625 in |
Journal Diameter | 0.375 in |
Overall Diameter | 0.75 in |
Stud Thread Size | 1/4"-20 |
Journal Length | 0.438 in |
Overall Length | 1.23 in |
Details
Item | Threaded Stud Mount |
System of Measurement | Inch |
Material Grade | 1215 |
Material | Steel |
Spacer Thickness | 0.016 in |
Finish | Zinc Plated |
Mount Style | Threaded Stud |
Flange Thickness | 0.25 in |
Description
Threaded Stud Mount, Finish Zinc Plated, Flange Thickness 0.25 in, Journal Diameter 0.375 in, Journal Length 0.438 in, Material Steel, Material Grade 1215, Mount Style Threaded Stud, Overall Diameter 0.75 in, Overall Length 1.23 in, Spacer Diameter 0.562 in, Spacer Thickness 0.016 in, Stud Thread Size 1/4 In.-20, System of Measurement Inch, Width Across Flats 0.625 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE No. 130-Aa, 36 1.75 Oz Tubes, Multi-Purpose, Water Resistant Calcium White Grease (L0044-086)
- EATON AEROQUIP Hose Adapter, 1", ORB, 1", NPTF (FF1796-1616S)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BECBP)
- FESTO Compact Cylinder ADVU-20-20-P-A (ADVU-20-20-P-A)
- ONDRIVES.US Threaded Stud Mount, 1.56 in L, Steel (RSM-500)
- DAYTON Housing (P101-484-0130)
- DAYTON External Cooling Fan Cover, Plastic (207-048-0300)
- DAYTON Housing Sub Assembly (P101-060-0900)
- AMETEK Replacement Motor Brush Set, 36 VDC, PK2 (833494-50)
- DAYTON Motor Brush Set, 12/24VDC, 9/16 In L, PK2 (33K907)
- AMERIC Duct Ring, 12 in., ABS Black (RING-VAF3000)
- Ondrives.Us Motor Supplies