Shop All Motor Parts
Ondrives.Us
Threaded Stud Mount, 1.06 in L, Steel
Mfr # RSM-250
Zoro # G008398427
product price: $7.39
/ea
Sold in multiples of 8 for $59.12
$59.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Thickness 0.25 in
- Material Grade 1215
- Journal Length 0.375 in
- Finish Zinc Plated
- Width Across Flats 0.4375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # RSM-250
- Zoro # G008398427
- Country of Origin United States
- Category Motor Parts
Dimensions
Journal Length | 0.375 in |
Width Across Flats | 0.4375 in |
Overall Length | 1.06 in |
Overall Diameter | 0.5 in |
Stud Thread Size | 1/4"-20 |
Journal Diameter | 0.25 in |
Spacer Diameter | 0.375 in |
Details
Item | Threaded Stud Mount |
Flange Thickness | 0.25 in |
Material Grade | 1215 |
Finish | Zinc Plated |
System of Measurement | Inch |
Mount Style | Threaded Stud |
Spacer Thickness | 0.016 in |
Material | Steel |
Description
Threaded Stud Mount, Finish Zinc Plated, Flange Thickness 0.25 in, Journal Diameter 0.25 in, Journal Length 0.375 in, Material Steel, Material Grade 1215, Mount Style Threaded Stud, Overall Diameter 0.5 in, Overall Length 1.06 in, Spacer Diameter 0.375 in, Spacer Thickness 0.016 in, Stud Thread Size 1/4 In.-20, System of Measurement Inch, Width Across Flats 0.4375 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Rigid Coupling, 2-Pc, 1"x5/8", Steel (SPX-16-10-F)
- BESTORQ 3VX670/05 Banded Cogged Belt, 67 in Outside Length, 3/8 in Top Width, 5 Ribs (3VX670/05)
- DIXON Industrial Male Plug Steel, 3/8"x1/4" (DCP2103)
- BALDWIN FILTERS Hydraulic Filter, Element Only, 9-9/16" H (PT23556-MPG)
- ONDRIVES.US Threaded Stud Mount, 1.56 in L, Steel (RSM-500)
- DAYTON Low, Inter SP Gear (119-100-1007)
- DAYTON Seal, Oil (902-081-4411)
- AMETEK Replacement Brush Mechanism, 220V, PK2 (833415-55)
- DAYTON Motor (P150-507-9002)
- RIDGID Ridgid 632-44540 E1491 144-1 Brush Asm (632-44540)
- DAYTON High Speed Sub Assembly (P146-525-0130)
- Ondrives.Us Motor Supplies