Shop All Retaining Ring Assortments
Ondrives.Us
Retaining Ring & Spacers Set, 5/8
Mfr # GSR6250-PK
Zoro # G208857212
product price: $10.29
/ea
Sold in multiples of 10 for $102.90
$102.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Retaining Ring Material PH15-7 Stainless Steel
- For Shaft Diameter 5/8 in
- Shim Spacer Material 18-8 Stainless Steel
- Product Type Retaining Ring and Spacer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GSR6250-PK
- Zoro # G208857212
- Country of Origin United States
- Category Retaining Ring Assortments
Dimensions
For Shaft Diameter | 5/8 in |
Diameter | 5/8 in |
Details
Item | Retaining Ring & Spacers Set |
System of Measurement | Inch |
Retaining Ring Material | PH15-7 Stainless Steel |
Shim Spacer Material | 18-8 Stainless Steel |
Product Type | Retaining Ring and Spacer |
Spacer Thickness | 1/64 in |
Number of Retaining Rings Included | 6 |
Number of Shim Spacers Included | 6 |
Description
Retaining Ring & Spacers Set, For Shaft Diameter 5/8 in, Number of Retaining Rings Included 6, Number of Shim Spacers Included 6, Product Type Retaining Ring and Spacer, Retaining Ring Material PH15-7 Stainless Steel, Shim Spacer Material 18-8 Stainless Steel, Spacer Thickness 1/64 in, System of Measurement Inch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #2-56 x 7/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.008.0087)
- ZORO SELECT Push-In Rivet, Dome Head, Plastic Body, 25 PK (890830-0)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 25 PK (U04100.056.0125)
- AMPG Thumb Screw, #10-32 Thread Size, Round, Black Oxide Steel, 2 in Lg (Z2145)
- ONDRIVES.US Retaining Ring & Spacers Set, 3/8 (GSR3750-PK)
- ONDRIVES.US Retaining Ring & Spacers Set, 1/4 (GSR2500-PK)
- ZORO SELECT External Retaining Ring Assortment, Steel, Phosphate Finish, 12 Sizes (RCX25125STPA)
- MOTORMITE E-CLIP-ASSORTMENT (13325)
- PERFORMANCE TOOL External Retaining Ring Assortment, 300 Pieces (PTW5212)
- PRECISION BRAND External Retaining Ring Assortment, Spring Steel, Black Phosphate Finish, 295 Pieces, 22 Sizes (13980)
- ZORO SELECT Internal Retaining Ring Assortment, Steel, Phosphate Finish, 22 Sizes (JBDL24ISR25)
- Ondrives.Us Retaining Ring Assortments