Shop All Retaining Ring Assortments
Ondrives.Us
Retaining Ring & Spacers Set, 3/8
Mfr # GSR3750-PK
Zoro # G208857205
product price: $4.39
/ea
Sold in multiples of 10 for $43.90
$43.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Number of Shim Spacers Included 6
- For Shaft Diameter 3/8 in
- Spacer Thickness 1/64 in
- Shim Spacer Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GSR3750-PK
- Zoro # G208857205
- Country of Origin United States
- Category Retaining Ring Assortments
Dimensions
For Shaft Diameter | 3/8 in |
Diameter | 3/8 in |
Details
Item | Retaining Ring & Spacers Set |
System of Measurement | Inch |
Number of Shim Spacers Included | 6 |
Spacer Thickness | 1/64 in |
Shim Spacer Material | 18-8 Stainless Steel |
Retaining Ring Material | PH15-7 Stainless Steel |
Product Type | Retaining Ring and Spacer |
Number of Retaining Rings Included | 6 |
Description
Retaining Ring & Spacers Set, For Shaft Diameter 3/8 in, Number of Retaining Rings Included 6, Number of Shim Spacers Included 6, Product Type Retaining Ring and Spacer, Retaining Ring Material PH15-7 Stainless Steel, Shim Spacer Material 18-8 Stainless Steel, Spacer Thickness 1/64 in, System of Measurement Inch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 40 PK (37022)
- ZORO SELECT Carriage Bolt, 5/8-11x7L, PK5 (217335G)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39797.037.0400)
- MIDWEST FASTENER Wood Screw, #14, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02601)
- ONDRIVES.US Retaining Ring & Spacers Set, 1/4 (GSR2500-PK)
- ONDRIVES.US Retaining Ring & Spacers Set, 5/8 (GSR6250-PK)
- ROTOR CLIP External Retaining Ring Assortment, Carbon Steel, Phosphate Finish, 12 Sizes (DISP-E300)
- PRECISION BRAND External Retaining Ring Assortment, Steel (13990)
- ZORO SELECT Internal Retaining Ring Assortment, Steel, Phosphate Finish, 180 Pieces, 12 Sizes (RCI25175STPA)
- ITW BEE LEITZKE External Retaining Ring Assortment, Steel, Phosphate Finish (DISP-E300HC)
- PRECISION BRAND External Retaining Ring Assortment, Spring Steel, Black Phosphate Finish, 295 Pieces, 22 Sizes (13980)
- Ondrives.Us Retaining Ring Assortments