Shop All Retaining Ring Assortments
Ondrives.Us
Retaining Ring & Spacers Set, 1/4
Mfr # GSR2500-PK
Zoro # G008857207
product price: $3.59
/ea
Sold in multiples of 15 for $53.85
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spacer Thickness 1/64 in
- Retaining Ring Material PH15-7 Stainless Steel
- Shim Spacer Material 18-8 Stainless Steel
- Number of Shim Spacers Included 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # GSR2500-PK
- Zoro # G008857207
- Country of Origin United States
- Category Retaining Ring Assortments
Dimensions
For Shaft Diameter | 1/4 in |
Diameter | 1/4 in |
Details
Item | Retaining Ring & Spacers Set |
System of Measurement | Inch |
Spacer Thickness | 1/64 in |
Retaining Ring Material | PH15-7 Stainless Steel |
Shim Spacer Material | 18-8 Stainless Steel |
Number of Shim Spacers Included | 6 |
Number of Retaining Rings Included | 6 |
Product Type | Retaining Ring and Spacer |
Description
Retaining Ring & Spacers Set, For Shaft Diameter 1/4 in, Number of Retaining Rings Included 6, Number of Shim Spacers Included 6, Product Type Retaining Ring and Spacer, Retaining Ring Material PH15-7 Stainless Steel, Shim Spacer Material 18-8 Stainless Steel, Spacer Thickness 1/64 in, System of Measurement Inch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-1/4 in L, 25 PK (FB3HEXB1420114P25)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (U38400.013.0001)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Nylon, 1 in L, 8 PK (77102)
- ZORO SELECT Spring Pin, Slotted, 4.5x30mm, PK100 (M39100.045.0030)
- ONDRIVES.US Retaining Ring & Spacers Set, 3/8 (GSR3750-PK)
- ONDRIVES.US Retaining Ring & Spacers Set, 5/8 (GSR6250-PK)
- HANDI-CHEK External Retaining Ring Assortment, Stainless Steel, Plain Finish, 50 Pieces, 9 Sizes (DISP-E50SS)
- ZORO SELECT External Retaining Ring Assortment, Steel, Phosphate Finish, 20 Sizes (JBDL20YXB25)
- BIG ROC TOOLS Big Roc Tools ECLIP300 300Pc E-Clip Assortment; 2 x 9 in. (ECLIP300)
- A & I PRODUCTS External Retaining Ring Assortment, 300 Pieces, 12 Sizes (A-B1SB7)
- PERFORMANCE TOOL External Retaining Ring Assortment, 300 Pieces, 9 Sizes (W5208)
- Ondrives.Us Retaining Ring Assortments