Shop All Mounting Base
Ondrives.Us
Machinable Mounting Block, 2.19 in H
Mfr # SBLB-1.50CD
Zoro # G008397949
Sold in multiples of 2 for $71.70
$71.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Linear Shafting
- Material Aluminum
- Flange Length 3.25 in
- Finish Anodized
- Mounting Hole Dia. (mm) 0.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ondrives.Us
- MFR # SBLB-1.50CD
- Zoro # G008397949
- Country of Origin United States
- Category Mounting Base
Dimensions
Flange Length | 3.25 in |
Mounting Hole Dia. (mm) | 0.28 in |
Overall Height (In.) | 2.19 in |
Bolt Size | 0.25 in |
Maximum Blank Diameter | 1 in |
Top Length | 1.94 in |
Flange Width | 1 in |
Overall Height | 2.19 in |
Mounting Hole Size | 0.28 in |
Base Length | 3.25 in |
Blank Diameter - Maximum | 1 in |
Base Height | 0.38 in |
Base Width | 1 in |
Description
Machinable Mounting Block, System of Measurement Inch, For Use With Linear Shafting, Blank Diameter - Maximum 1 in, Mounting Hole Center to Center 2.5 in, Overall Height 2.19 in, Mounting Surface to Shaft Center 1.5 in, Finish Anodized, Material Aluminum, Series SBLB, Bolt Size 0.25 in, Base Height 0.38 in, Base Length 3.25 in, Base Width 1 in, Mounting Hole Size 0.28 in, Number of Mounting Holes 2, Shaft Loading Direction Top Load, Standards RoHS Compliant, Top Length 1.94 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Split Point Drill Bit Set, Cobalt, 29-Piece (10D228)
- PROTO Angle Open End Wrench Set, 14 Pc, SAE (J3100B)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 5/32 (54052)
- MIDWEST FASTENER 1-1/8" x 1/4" Black Plastic Appliance Knobs 3PK (67046)
- ONDRIVES.US Machinable Mounting Block, 1.94 in H (LPBB-1.25CD)
- DAYTON Vertical Mounting Base (6X502)
- WINSMITH Mounting Plate (E26WT)
- WINSMITH Mounting Plate (E13WT)
- CEDARBERG MAG BASE 82# PULL 2-5/8″ dia., 1/2″ Adapter (8702-013)
- DAYTON Vertical Mounting Base (6X503)
- WINSMITH Mounting Plate (E20WT)
- Ondrives.Us Mounting Base