Shop All Mounting Base
Ondrives.Us
Machinable Mounting Block, 1.94 in H
Mfr # LPBB-1.25CD
Zoro # G508397913
product price: $33.99
/ea
Sold in multiples of 2 for $67.98
$67.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With Linear Shafting
- Flange Length 3.19 in
- Flange Width 0.75 in
- Overall Height (In.) 1.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # LPBB-1.25CD
- Zoro # G508397913
- Country of Origin United States
- Category Mounting Base
Dimensions
Flange Length | 3.19 in |
Flange Width | 0.75 in |
Overall Height (In.) | 1.94 in |
Mounting Hole Dia. (mm) | 0.28 in |
Bolt Size | 0.25 in |
Top Length | 2.03 in |
Maximum Blank Diameter | 1 in |
Overall Height | 1.94 in |
Base Width | 0.75 in |
Blank Diameter - Maximum | 1 in |
Base Length | 3.19 in |
Mounting Hole Size | 0.28 in |
Base Height | 0.38 in |
Description
Machinable Mounting Block, System of Measurement Inch, For Use With Linear Shafting, Blank Diameter - Maximum 1 in, Mounting Hole Center to Center 2.62 in, Overall Height 1.94 in, Mounting Surface to Shaft Center 1.25 in, Finish Anodized, Material Aluminum, Series LPBB, Bolt Size 0.25 in, Base Height 0.38 in, Base Length 3.19 in, Base Width 0.75 in, Mounting Hole Size 0.28 in, Number of Mounting Holes 2, Shaft Loading Direction Top Load, Standards RoHS Compliant, Top Length 2.03 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 3/4" Pistol Grip Impact Wrench 1050 ft.-lb. (CP7762)
- WIDIA Indexable Face Mill, M300 Series, High Speed Steel, 112.00mm Depth of Cut (12393040800)
- WESTWARD 9 in Crimper 20 to 10 AWG (13H896)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 5/16 (C10616)
- DAYTON Mounting Base (6X500)
- BOSTON GEAR Mounting Base (56440)
- BOSTON GEAR Mounting Base (87874)
- DAYTON Vertical Mounting Base (6X502)
- DAYTON Mounting Base (4RN66)
- DAYTON Vertical Mounting Base (6X503)
- WINSMITH Mounting Plate (E20WT)
- Ondrives.Us Mounting Base