Shop All Linear Shafts & Support Rails
Ondrives.Us
Linear Shaft Support, LPHS Series
Mfr # LPHS-08
Zoro # G010607494
product price: $101.99
/ea
Sold in multiples of 2 for $203.98
Free Shipping & Returns
$203.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Top-Loading Low-Profile 4-Bolt
- Series LPHS
- Overall Height 1.43 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # LPHS-08
- Zoro # G010607494
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Overall Height | 1.43 in |
Details
Item | Linear Shaft Support |
Type | Top-Loading Low-Profile 4-Bolt |
Series | LPHS |
System of Measurement | Inch |
Description
Linear Shaft Support, System of Measurement Inch, Overall Height 1.43 in, Series LPHS
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1-1/4" Barbed x 1-1/2" MNPT Adapter (HB150-125)
- TITAN PRO Motor Run Capacitor, 2 MFD, 2-3/4 In. H (TOCF2)
- MAIN FILTER Hydraulic Filter, replaces PARKER SE75221110, Suction Strainer, 125 micron, Outside-In (MF0062081)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/2"-14 Thread Size (SSH4-63Y)
- ONDRIVES.US Linear Shaft Support, 1.56 in H (LPB-12)
- ONDRIVES.US Linear Shaft Support, 0.87 in H (LPB-04)
- ONDRIVES.US Linear Shaft Support, 1.81 in H (SBL-12)
- ONDRIVES.US Linear Shaft Support, 31 mm H (LPBM-16)
- ONDRIVES.US Linear Shaft Support, 3 in H (SBL-24)
- ONDRIVES.US Linear Shaft Support, LPH Series (LPH-25M)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 150 mm L (NIM12SS-0150-SL)
- Ondrives.Us Linear Bearings & Guides