Shop All Linear Shafts & Support Rails
Ondrives.Us
Linear Shaft Support, LPBS Series
Mfr # LPBS-32
Zoro # G310607521
product price: $373.99
/ea
Sold in multiples of 2 for $747.98
Free Shipping & Returns
$747.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Mounting Holes 2
- Type Top-Loading Low Profile
- Series LPBS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # LPBS-32
- Zoro # G310607521
- Country of Origin United States
- Category Linear Shafts & Support Rails
Details
Item | Linear Shaft Support |
Number of Mounting Holes | 2 |
Type | Top-Loading Low Profile |
Series | LPBS |
Description
Linear Shaft Support, Series LPBS, Number of Mounting Holes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 114860 TORO 212-5 Belt for Drive Model No. R2-12O502 Ser. No. 2900001-2999999, 4LK930 (4LK930)
- D&D Timing Belt, H, 1 x 66in PL, T132 (660H100)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.50" OD (3V653)
- BESTORQ B153 V Belt, 156 in Outside Length, 5/8 in Top Width, 1 Ribs (B153)
- ONDRIVES.US Linear Shaft Support, 23 mm H (SBLM-08)
- ONDRIVES.US Linear Shaft Support, 30 mm H (SBLM-12)
- ONDRIVES.US Linear Shaft Support, 2-Mounting Holes (LPBM-04)
- ONDRIVES.US Linear Shaft Support, LPBS Series (LPBS-06)
- ONDRIVES.US Keyless Rotary Shaft, 2 in L, 17-4PH SS (GP0781-20)
- ONDRIVES.US Linear Shaft Support, 44 mm H (LPBM-25)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-84)
- Ondrives.Us Linear Bearings & Guides