Shop All Linear Shafts & Support Rails
Ondrives.Us
Linear Shaft Support, LPBS Series
Mfr # LPBS-24
Zoro # G410607605
product price: $192.99
/ea
Sold in multiples of 2 for $385.98
Free Shipping & Returns
$385.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Mounting Holes 2
- Series LPBS
- Type Top-Loading Low Profile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # LPBS-24
- Zoro # G410607605
- Country of Origin United States
- Category Linear Shafts & Support Rails
Details
Item | Linear Shaft Support |
Number of Mounting Holes | 2 |
Series | LPBS |
Type | Top-Loading Low Profile |
Description
Linear Shaft Support, Series LPBS, Number of Mounting Holes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.50" OD (CA0250X075KW)
- LOVEJOY Solid U Joint, Outside Dia.: 5/8 in (D-3)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/2 Inch Barb X 3/8 Inch NPT Male End (FM68)
- CHAR-LYNN Motor, Hydraulic, 5.9 cu in/rev, 4 Bolt (101-1011)
- ONDRIVES.US Linear Shaft Support, 75 mm H (LPBM-50)
- ONDRIVES.US Linear Shaft Support, 2.63 in H (SBL-20)
- ONDRIVES.US Linear Shaft Support, 1.81 in H (SBL-12)
- ONDRIVES.US Linear Shaft Support, 25 mm H (LPBM-10)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 17-4PH SS (GP0937-50)
- ONDRIVES.US Linear Shaft Support, 1.13 in H (SBL-06)
- THOMSON Annealed Shaft, Steel, 0.750 In D, 18 In (3/4L SMAE CTL X 18)
- Ondrives.Us Linear Shafts & Support Rails