Shop All Linear Shafts & Support Rails
Ondrives.Us
Linear Shaft Support, LPBS Series
Mfr # LPBS-20
Zoro # G710607589
product price: $168.99
/ea
Sold in multiples of 2 for $337.98
Free Shipping & Returns
$337.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Mounting Holes 2
- Series LPBS
- Type Top-Loading Low Profile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # LPBS-20
- Zoro # G710607589
- Country of Origin United States
- Category Linear Shafts & Support Rails
Details
Item | Linear Shaft Support |
Number of Mounting Holes | 2 |
Series | LPBS |
Type | Top-Loading Low Profile |
Description
Linear Shaft Support, Series LPBS, Number of Mounting Holes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON Stencil Ink, Black (SC3108000)
- BOSTON GEAR WormGear, 24DP, 14.5PA, 96Teeth, RH, Bronze (G1039)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.5 Rod (207430)
- NANO Replacement element for NF0050M1 compres (E0050M1)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 17-4PH SS (GP1250-360)
- ONDRIVES.US Linear Shaft Support, 60 mm H (LPBM-35)
- ONDRIVES.US Linear Shaft Support, 1.5 in H (SBL-10)
- ONDRIVES.US Linear Shaft Support, 1.5 in H (SBL-08)
- ONDRIVES.US Linear Shaft Support, 38 mm H (SBLM-16)
- ONDRIVES.US Linear Shaft Support, 1.13 in H (SBL-06)
- ONDRIVES.US Linear Shaft Support, LPHS Series (LPHS-08)
- Ondrives.Us Linear Shafts & Support Rails