Shop All Linear Shafts & Support Rails
Ondrives.Us
Linear Shaft Support, LPBS Series
Mfr # LPBS-04
Zoro # G410607179
product price: $46.95
/ea
Sold in multiples of 2 for $93.90
$93.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Bolt Size #6
- For Use With Linear Shafting
- Series LPBS
- Mounting Hole Size 0.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # LPBS-04
- Zoro # G410607179
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Bolt Size | #6 |
Mounting Hole Size | 0.16 in |
Base Width | 0.38 in |
Base Length | 1.63 in |
Overall Height | 0.87 in |
Top Length | 0.91 in |
Base Height | 0.19 in |
Nominal Inside Diameter | 1/4 in |
Details
Item | Linear Shaft Support |
Material | Stainless Steel |
For Use With | Linear Shafting |
Series | LPBS |
Mounting Hole Center to Center | 1.25 in |
Number of Mounting Holes | 2 |
Type | Top-Loading Low Profile |
System of Measurement | Inch |
Mounting Surface to Shaft Center | 0.562 in |
Description
Linear Shaft Support, System of Measurement Inch, For Use With Linear Shafting, Nominal Inside Diameter 1/4 in, Mounting Hole Center to Center 1.25 in, Overall Height 0.87 in, Mounting Surface to Shaft Center 0.562 in, Material Stainless Steel, Series LPBS, Bolt Size #6, Base Height 0.19 in, Base Length 1.63 in, Base Width 0.38 in, Mounting Hole Size 0.16 in, Number of Mounting Holes 2, Top Length 0.91 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Check Valve, 60 CFM, 1" (M)NPT (CTD341)
- LPS Dry Film Silicone Lubricant, Aerosol (01616)
- D&D Timing Belt, L, 0.5 x 34.5in PL, T92 (345L050)
- DIXON WHIP HOSE 1/2 in x 6 ft W/ AIR KING x 1/2 in (WH50X6AKBS50)
- ONDRIVES.US Linear Shaft Support, 44 mm H (LPBM-25)
- ONDRIVES.US Keyless Rotary Shaft, 2 in L, 17-4PH SS (GP2187-20)
- ONDRIVES.US Linear Shaft Support, 55 mm H (SBLM-25)
- ONDRIVES.US Linear Shaft Support, 2.63 in H (SBL-20)
- ONDRIVES.US Keyless Rotary Shaft, 2 in L, 17-4PH SS (GP0781-20)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 17-4PH SS (GP0937-50)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 36 In (QS 3/4 L 36)
- Ondrives.Us Linear Bearings & Guides