Shop All Linear Shafts & Support Rails
Ondrives.Us
Linear Shaft Support, 80 mm H
Mfr # SBLM-40
Zoro # G808397941
product price: $60.69
/ea
Sold in multiples of 2 for $121.38
$121.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Mounting Surface to Shaft Center (In.) 50 mm
- Overall Height (In.) 80 mm
- Mounting Hole Size 11 mm
- For Use With Linear Shafting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # SBLM-40
- Zoro # G808397941
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Overall Height (In.) | 80 mm |
Mounting Hole Size | 11 mm |
Bolt Size | 10 mm |
Base Width | 32 mm |
Flange Length | 108 mm |
Nominal Inside Diameter | 40 mm |
Flange Width | 32 mm |
Mounting Hole Dia. (mm) | 11 mm |
Top Length | 65 mm |
Overall Height | 80 mm |
Base Length | 108 mm |
Base Height | 12 mm |
Description
Linear Shaft Support, System of Measurement Metric, For Use With Linear Shafting, Nominal Inside Diameter 40 mm, Mounting Hole Center to Center 86 mm, Overall Height 80 mm, Mounting Surface to Shaft Center 50 mm, Finish Anodized, Material Aluminum, Series SBLM, Bolt Size 10 mm, Base Height 12 mm, Base Length 108 mm, Base Width 32 mm, Mounting Hole Size 11 mm, Number of Mounting Holes 2, Shaft Loading Direction Top Load, Standards RoHS Compliant, Top Length 65 mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for 900662 WASCOMAT BELT, 3V710 (3V710)
- TRITAN Single Grv Cast Iron Sheave, 3/4-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.75-in. OD (AK49 X 3/4)
- SPEEDAIRE Bottom Plug and O-Ring, Heavy Duty (114X78)
- CENTURY Motor, 1/6 HP, OEM Replacement Brand: Copeland Replacement For: 050-0103-00 (174A)
- ONDRIVES.US Linear Shaft Support, 23 mm H (SBLM-08)
- ONDRIVES.US Linear Shaft Support, 60 mm H (LPBM-35)
- ONDRIVES.US Linear Shaft Support, 1.5 in H (SBL-08)
- ONDRIVES.US Keyless Rotary Shaft, 24 in L, 17-4PH SS (GP0625-240)
- ONDRIVES.US Linear Shaft Support, LPF Series (LPF-08)
- ONDRIVES.US Linear Shaft Support, 1.81 in H (SBL-12)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 24 In (QS 3/4 L 24)
- Ondrives.Us Linear Shafts & Support Rails