Shop All Linear Shafts & Support Rails
Ondrives.Us
Linear Shaft Support, 75 mm H
Mfr # LPB-50M
Zoro # G908397964
Sold in multiples of 2 for $144.50
$144.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Bolt Size 8 mm
- For Use With Linear Shafting
- Type Top-Loading Low Profile
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ondrives.Us
- MFR # LPB-50M
- Zoro # G908397964
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Bolt Size | 8 mm |
Overall Height (In.) | 75 mm |
Mounting Hole Size | 9 mm |
Base Width | 25 mm |
Nominal Inside Diameter | 50 mm |
Top Length | 80 mm |
Mounting Hole Dia. (mm) | 9 mm |
Flange Length | 120 mm |
Flange Width | 25 mm |
Overall Height | 75 mm |
Base Height | 12 mm |
Base Length | 120 mm |
Description
Linear Shaft Support, System of Measurement Metric, For Use With Linear Shafting, Nominal Inside Diameter 50 mm, Mounting Hole Center to Center 100 mm, Overall Height 75 mm, Mounting Surface to Shaft Center 45 mm, Finish Anodized, Material Aluminum, Series LPBM, Bolt Size 8 mm, Base Height 12 mm, Base Length 120 mm, Base Width 25 mm, Mounting Hole Size 9 mm, Number of Mounting Holes 2, Shaft Loading Direction Top Load, Standards RoHS Compliant, Top Length 80 mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Multi-Pressure Bucket Pump, 5 gal., Manual (7149-E4)
- EATON AEROQUIP Adpt, MORB-FORB, 1-5/16-12, 3/4-16, Strt (FF1010-1608S)
- DAYTON AC Gearmotor, 381.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase (4CVT9)
- CONTINENTAL CONTITECH 1/4" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-75-11)
- ONDRIVES.US Linear Shaft Support, 25 mm H (LPB-12M)
- ONDRIVES.US Linear Shaft Support, 2.19 in H (SBL-16)
- ONDRIVES.US Linear Shaft Support, 1 in H (LPB-06)
- ONDRIVES.US Linear Shaft Support, 1 in H (SBL-04)
- ONDRIVES.US Linear Shaft Support, 30 mm H (SBL-12M)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 17-4PH SS (GP1250-360)
- ISEL LFS-8-3 Linear Carriage (223012)
- Ondrives.Us Linear Shafts & Support Rails