Shop All Linear Shafts & Support Rails
Ondrives.Us
Linear Shaft Support, 66 mm H
Mfr # LPBM-40
Zoro # G308397991
product price: $59.55
/ea
Sold in multiples of 2 for $119.10
$119.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Mounting Surface to Shaft Center (In.) 40 mm
- Bolt Size 8 mm
- Base Width 19 mm
- Mounting Hole Center to Center 90 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # LPBM-40
- Zoro # G308397991
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Bolt Size | 8 mm |
Base Width | 19 mm |
Mounting Hole Size | 9 mm |
Overall Height (In.) | 66 mm |
Top Length | 72 mm |
Nominal Inside Diameter | 40 mm |
Flange Width | 19 mm |
Flange Length | 108 mm |
Mounting Hole Dia. (mm) | 9 mm |
Overall Height | 66 mm |
Base Length | 108 mm |
Base Height | 12 mm |
Description
Linear Shaft Support, System of Measurement Metric, For Use With Linear Shafting, Nominal Inside Diameter 40 mm, Mounting Hole Center to Center 90 mm, Overall Height 66 mm, Mounting Surface to Shaft Center 40 mm, Finish Anodized, Material Aluminum, Series LPBM, Bolt Size 8 mm, Base Height 12 mm, Base Length 108 mm, Base Width 19 mm, Mounting Hole Size 9 mm, Number of Mounting Holes 2, Shaft Loading Direction Top Load, Standards RoHS Compliant, Top Length 72 mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Bearing, 3/8" I.D., 1/2" O.D., 1-1/2" L (EBCB060812)
- DAYTON C173 V-Belt, 177" Outside Length, 7/8" Top Width, 1 Ribs (4FH97)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 17.5A (ATV320U40M3C)
- KRYTOX Aerospace Oil, 143 AB, Syringe, 0.5 Oz. (143 AB)
- ONDRIVES.US Linear Shaft Support, 2-Mounting Holes (LPBM-04)
- ONDRIVES.US Linear Shaft Support, 25 mm H (LPBM-10)
- ONDRIVES.US Linear Shaft Support, LPHS Series (LPHS-08)
- ONDRIVES.US Keyless Rotary Shaft, 24 in L, 17-4PH SS (GP0625-240)
- ONDRIVES.US Linear Shaft Support, 1.5 in H (SBL-08)
- ONDRIVES.US Linear Shaft Support, 1.81 in H (SBL-12)
- ISEL LFS-8-1 Linear Rail (235000 0199)
- Ondrives.Us Linear Bearings & Guides