Shop All Linear Shafts & Support Rails
Ondrives.Us
Linear Shaft Support, 60 mm H
Mfr # LPBM-35
Zoro # G008397857
product price: $58.19
/ea
Sold in multiples of 2 for $116.38
$116.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Top-Loading Low Profile
- Finish Anodized
- Mounting Hole Size 9 mm
- Bolt Size 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # LPBM-35
- Zoro # G008397857
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 9 mm |
Bolt Size | 8 mm |
Base Width | 19 mm |
Overall Height (In.) | 60 mm |
Top Length | 68 mm |
Flange Length | 100 mm |
Mounting Hole Dia. (mm) | 9 mm |
Nominal Inside Diameter | 35 mm |
Flange Width | 19 mm |
Overall Height | 60 mm |
Base Height | 10 mm |
Base Length | 100 mm |
Description
Linear Shaft Support, System of Measurement Metric, For Use With Linear Shafting, Nominal Inside Diameter 35 mm, Mounting Hole Center to Center 84 mm, Overall Height 60 mm, Mounting Surface to Shaft Center 34 mm, Finish Anodized, Material Aluminum, Series LPBM, Bolt Size 8 mm, Base Height 10 mm, Base Length 100 mm, Base Width 19 mm, Mounting Hole Size 9 mm, Number of Mounting Holes 2, Shaft Loading Direction Top Load, Standards RoHS Compliant, Top Length 68 mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE R3V1060-3 Wedge-Band (R3V1060-3)
- TIMKEN Radial Bearing, Double Shield, 17mm Bore (203KDD)
- KURT Crimp Fitting, Straight, 3/8" ID, NPT (MPX-06-06)
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 2.58" OD (1VP2558)
- ONDRIVES.US Linear Shaft Support, LPH Series (LPH-08M)
- ONDRIVES.US Linear Shaft Support, 38 mm H (SBLM-16)
- ONDRIVES.US Linear Shaft Support, LPF Series (LPF-08)
- ONDRIVES.US Keyless Rotary Shaft, 24 in L, 17-4PH SS (GP0625-240)
- ONDRIVES.US Linear Shaft Support, 2-Mounting Holes (LPBM-06)
- ONDRIVES.US Linear Shaft Support, 1 in H (LPB-06)
- THOMSON Plastic Rail Plugs, OD 15 mm, PK25 (531HP35)
- Ondrives.Us Linear Bearings & Guides