Shop All Linear Shafts & Support Rails
Ondrives.Us
Linear Shaft Support, 55 mm H
Mfr # SBL-25M
Zoro # G108397917
Sold in multiples of 2 for $84.70
$84.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Overall Height (In.) 55 mm
- Base Width 25 mm
- Bolt Size 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ondrives.Us
- MFR # SBL-25M
- Zoro # G108397917
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Overall Height (In.) | 55 mm |
Base Width | 25 mm |
Bolt Size | 6 mm |
Mounting Hole Size | 6.6 mm |
Top Length | 44 mm |
Flange Length | 74 mm |
Nominal Inside Diameter | 25 mm |
Mounting Hole Dia. (mm) | 6.6 mm |
Flange Width | 25 mm |
Overall Height | 55 mm |
Base Length | 74 mm |
Base Height | 9 mm |
Description
Linear Shaft Support, System of Measurement Metric, For Use With Linear Shafting, Nominal Inside Diameter 25 mm, Mounting Hole Center to Center 60 mm, Overall Height 55 mm, Mounting Surface to Shaft Center 35 mm, Finish Anodized, Material Aluminum, Series SBLM, Bolt Size 6 mm, Base Height 9 mm, Base Length 74 mm, Base Width 25 mm, Mounting Hole Size 6.6 mm, Number of Mounting Holes 2, Shaft Loading Direction Top Load, Standards RoHS Compliant, Top Length 44 mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Quick Worm GearClamp, 2-1/16"-12-5/16", LS (LS188)
- CONTINENTAL CONTITECH B41 Wrapped V-Belt, 44" Outside Length, 21/32" Top Width, 1 Ribs (B41)
- DAYTON BX68 Cogged V-Belt, 71 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A132 (6A132)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/2HP, 115V In, Altivar (ATV12H037F1)
- ONDRIVES.US Linear Shaft Support, 1.5 in H (SBL-10)
- ONDRIVES.US Linear Shaft Support, 75 mm H (LPB-50M)
- ONDRIVES.US Linear Shaft Support, 30 mm H (SBL-12M)
- ONDRIVES.US Linear Shaft Support, 21 mm H (LPB-08M)
- ONDRIVES.US Linear Shaft Support, LPF Series (LPF-08)
- ONDRIVES.US Linear Shaft Support, 1.56 in H (LPB-12)
- ONDRIVES.US Linear Shaft Support, 3.75 in H (SBL-32)
- Ondrives.Us Linear Bearings & Guides