Shop All Linear Shafts & Support Rails
Ondrives.Us
Linear Shaft Support, 52 mm H
Mfr # LPBM-30
Zoro # G908397940
product price: $51.15
/ea
Sold in multiples of 2 for $102.30
$102.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Bolt Size 8 mm
- Finish Anodized
- Mounting Hole Size 9 mm
- Type Top-Loading Low Profile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # LPBM-30
- Zoro # G908397940
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Bolt Size | 8 mm |
Mounting Hole Size | 9 mm |
Overall Height (In.) | 52 mm |
Base Width | 19 mm |
Flange Width | 19 mm |
Nominal Inside Diameter | 30 mm |
Flange Length | 96 mm |
Mounting Hole Dia. (mm) | 9 mm |
Top Length | 62 mm |
Overall Height | 52 mm |
Base Length | 96 mm |
Base Height | 10 mm |
Description
Linear Shaft Support, System of Measurement Metric, For Use With Linear Shafting, Nominal Inside Diameter 30 mm, Mounting Hole Center to Center 78 mm, Overall Height 52 mm, Mounting Surface to Shaft Center 32 mm, Finish Anodized, Material Aluminum, Series LPBM, Bolt Size 8 mm, Base Height 10 mm, Base Length 96 mm, Base Width 19 mm, Mounting Hole Size 9 mm, Number of Mounting Holes 2, Shaft Loading Direction Top Load, Standards RoHS Compliant, Top Length 62 mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union 1/2 NPT RH (157-000-001)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 3.95 in OD (361B)
- EATON AEROQUIP Fitting, Straight, 1/4 Hose, 1/4-18 In NPT (1AA4PF4)
- X1 TOOLS 3/4 Hose Clamp 8 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0750x8)
- ONDRIVES.US Keyless Rotary Shaft, 24 in L, 17-4PH SS (GP0625-240)
- ONDRIVES.US Linear Shaft Support, 1 in H (LPB-06)
- ONDRIVES.US Linear Shaft Support, 1.13 in H (SBL-06)
- ONDRIVES.US Linear Shaft Support, 2.19 in H (SBL-16)
- ONDRIVES.US Linear Shaft Support, LPH Series (LPH-08M)
- ONDRIVES.US Linear Shaft Support, 3.75 in H (SBL-32)
- ONDRIVES.US Linear Shaft Support, LPH Series (LPH-25M)
- Ondrives.Us Linear Bearings & Guides