Shop All Linear Shafts & Support Rails
Ondrives.Us
Linear Shaft Support, 45 mm H
Mfr # SBLM-20
Zoro # G908397995
product price: $36.99
/ea
Sold in multiples of 2 for $73.98
$73.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Top-Loading
- Mounting Surface to Shaft Center (In.) 30 mm
- For Use With Linear Shafting
- Mounting Hole Size 5.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # SBLM-20
- Zoro # G908397995
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 5.5 mm |
Bolt Size | 5 mm |
Overall Height (In.) | 45 mm |
Base Width | 20 mm |
Nominal Inside Diameter | 20 mm |
Flange Width | 20 mm |
Mounting Hole Dia. (mm) | 5.5 mm |
Top Length | 34 mm |
Flange Length | 60 mm |
Overall Height | 45 mm |
Base Length | 60 mm |
Base Height | 8 mm |
Description
Linear Shaft Support, System of Measurement Metric, For Use With Linear Shafting, Nominal Inside Diameter 20 mm, Mounting Hole Center to Center 45 mm, Overall Height 45 mm, Mounting Surface to Shaft Center 30 mm, Finish Anodized, Material Aluminum, Series SBLM, Bolt Size 5 mm, Base Height 8 mm, Base Length 60 mm, Base Width 20 mm, Mounting Hole Size 5.5 mm, Number of Mounting Holes 2, Shaft Loading Direction Top Load, Standards RoHS Compliant, Top Length 34 mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS V-Belt Pulley, 1 Groove, 11.00" O.D. (CA1100X100KW)
- B B MANUFACTURING 20XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA3)
- TRITAN Radial Ball Bearing, PS, 40mm, 61808ZZ (61808 ZZ PRX)
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR1-1/4 (CYR1-1/4)
- ONDRIVES.US Linear Shaft Support, LPHS Series (LPHS-08)
- ONDRIVES.US Linear Shaft Support, 36 mm H (LPBM-20)
- ONDRIVES.US Linear Shaft Support, LPH Series (LPH-25M)
- ONDRIVES.US Linear Shaft Support, 2.63 in H (SBL-20)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 17-4PH SS (GP1250-360)
- ONDRIVES.US Linear Shaft Support, 55 mm H (SBLM-25)
- ONDRIVES.US Linear Shaft Support, 1.81 in H (SBL-12)
- Ondrives.Us Linear Bearings & Guides