Shop All Linear Shafts & Support Rails
Ondrives.Us
Linear Shaft Support, 44 mm H
Mfr # LPB-25M
Zoro # G208397947
Sold in multiples of 2 for $82.98
$82.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Base Width 19 mm
- Overall Height (In.) 44 mm
- Mounting Hole Center to Center 66 mm
- For Use With Linear Shafting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ondrives.Us
- MFR # LPB-25M
- Zoro # G208397947
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Base Width | 19 mm |
Overall Height (In.) | 44 mm |
Mounting Hole Size | 6.6 mm |
Bolt Size | 6 mm |
Mounting Hole Dia. (mm) | 6.6 mm |
Top Length | 52 mm |
Flange Width | 19 mm |
Nominal Inside Diameter | 25 mm |
Flange Length | 80 mm |
Overall Height | 44 mm |
Base Length | 80 mm |
Base Height | 8 mm |
Description
Linear Shaft Support, System of Measurement Metric, For Use With Linear Shafting, Nominal Inside Diameter 25 mm, Mounting Hole Center to Center 66 mm, Overall Height 44 mm, Mounting Surface to Shaft Center 27 mm, Finish Anodized, Material Aluminum, Series LPBM, Bolt Size 6 mm, Base Height 8 mm, Base Length 80 mm, Base Width 19 mm, Mounting Hole Size 6.6 mm, Number of Mounting Holes 2, Shaft Loading Direction Top Load, Standards RoHS Compliant, Top Length 52 mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE Anti Seize Compound, Food, 8 oz, Can (16402)
- MILTON INDUSTRIES 1/2" Male G-Style Coupler (1816)
- ALEMITE Grease Fitting Zerk, 1/4"-28 SAE-LT (A3014)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-2-1/4-XBC)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 17-4PH SS (GP0625-50)
- ONDRIVES.US Linear Shaft Support, 25 mm H (LPB-10M)
- ONDRIVES.US Linear Shaft Support, 2-Mounting Holes (LPB-06M)
- ONDRIVES.US Linear Shaft Support, 1.81 in H (SBL-12)
- ONDRIVES.US Linear Shaft Support, 1.56 in H (LPB-12)
- ONDRIVES.US Linear Shaft Support, 30 mm H (SBL-12M)
- NB Shaft, Steel, 0.750 In D, 24.00 In (SFW12X24FS103)
- Ondrives.Us Linear Shafts & Support Rails