Shop All Linear Shafts & Support Rails
Ondrives.Us
Linear Shaft Support, 38 mm H
Mfr # SBLM-16
Zoro # G108398013
product price: $32.59
/ea
Sold in multiples of 2 for $65.18
$65.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With Linear Shafting
- Type Top-Loading
- Mounting Hole Center to Center 40 mm
- Base Width 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # SBLM-16
- Zoro # G108398013
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Base Width | 16 mm |
Overall Height (In.) | 38 mm |
Mounting Hole Size | 5.5 mm |
Bolt Size | 4 mm |
Mounting Hole Dia. (mm) | 5.5 mm |
Flange Length | 50 mm |
Nominal Inside Diameter | 16 mm |
Flange Width | 16 mm |
Top Length | 29 mm |
Overall Height | 38 mm |
Base Height | 6.5 mm |
Base Length | 50 mm |
Description
Linear Shaft Support, System of Measurement Metric, For Use With Linear Shafting, Nominal Inside Diameter 16 mm, Mounting Hole Center to Center 40 mm, Overall Height 38 mm, Mounting Surface to Shaft Center 25 mm, Finish Anodized, Material Aluminum, Series SBLM, Bolt Size 4 mm, Base Height 6.5 mm, Base Length 50 mm, Base Width 16 mm, Mounting Hole Size 5.5 mm, Number of Mounting Holes 2, Shaft Loading Direction Top Load, Standards RoHS Compliant, Top Length 29 mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter Element.003 Micron (MXP-95-532)
- SUPER LUBE 4 oz. Lightweight Oil Bottle (60004)
- BAILEY Tie-rod Hydraulic Cylinders 2 in x 4 in - 1.125 in Rod (218297)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 3 HP (ABPK-402/1)
- ONDRIVES.US Linear Shaft Support, 44 mm H (LPBM-25)
- ONDRIVES.US Linear Shaft Support, 55 mm H (SBLM-25)
- ONDRIVES.US Linear Shaft Support, 1 in H (LPB-06)
- ONDRIVES.US Linear Shaft Support, 75 mm H (LPBM-50)
- ONDRIVES.US Linear Shaft Support, 25 mm H (LPBM-12)
- ONDRIVES.US Linear Shaft Support, 1.13 in H (SBL-06)
- THOMSON Annealed Shaft, Steel, 0.750 In D, 16 In (3/4L SMAE CTL X 16)
- Ondrives.Us Linear Shafts & Support Rails