Shop All Linear Shafts & Support Rails
Ondrives.Us
Linear Shaft Support, 3.75 in H
Mfr # SBL-32
Zoro # G708397959
Sold in multiples of 2 for $153.90
Free Shipping & Returns
$153.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Anodized
- Base Width 1.5 in
- Mounting Hole Size 0.41 in
- Mounting Surface to Shaft Center (In.) 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ondrives.Us
- MFR # SBL-32
- Zoro # G708397959
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Base Width | 1.5 in |
Mounting Hole Size | 0.41 in |
Overall Height (In.) | 3.75 in |
Bolt Size | 0.375 in |
Flange Width | 1.5 in |
Nominal Inside Diameter | 2 in |
Top Length | 3.2 in |
Mounting Hole Dia. (mm) | 0.41 in |
Flange Length | 6 in |
Overall Height | 3.75 in |
Base Height | 0.63 in |
Base Length | 6 in |
Description
Linear Shaft Support, System of Measurement Inch, For Use With Linear Shafting, Nominal Inside Diameter 2 in, Mounting Hole Center to Center 4.5 in, Overall Height 3.75 in, Mounting Surface to Shaft Center 2.5 in, Finish Anodized, Material Aluminum, Series SBL, Bolt Size 0.375 in, Base Height 0.63 in, Base Length 6 in, Base Width 1.5 in, Mounting Hole Size 0.41 in, Number of Mounting Holes 2, Shaft Loading Direction Top Load, Standards RoHS Compliant, Top Length 3.2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Single Grv Cast Iron Sheave, 5/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.25-in. OD (AK44 X 5/8)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1" Bore (VCJ 1)
- D&D 65" Outside Length, 2/3" Top Width, 1 Ribs (B62/5L650)
- TSUBAKI Sprocket, 25 Chain Size, 3/8 Bore Dia., 25 # of Teeth (25B25)
- ONDRIVES.US Keyless Rotary Shaft, 2 in L, 17-4PH SS (GP0781-20)
- ONDRIVES.US Linear Shaft Support, 1 in H (LPB-06)
- ONDRIVES.US Linear Shaft Support, 31 mm H (LPBM-16)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 17-4PH SS (GP1250-360)
- ONDRIVES.US Linear Shaft Support, 1.13 in H (SBL-06)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 17-4PH SS (GP1875-360)
- NB Shaft, Steel, 0.750 In D, 25.00 In (SFW12X25FS115)
- Ondrives.Us Linear Shafts & Support Rails