Shop All Linear Shafts & Support Rails
Ondrives.Us
Linear Shaft Support, 3.31 in H
Mfr # LPB-32
Zoro # G008397963
product price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Mounting Hole Size 0.41 in
- Mounting Hole Center to Center 4.25 in
- Finish Anodized
- Type Top-Loading Low Profile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ondrives.Us
- MFR # LPB-32
- Zoro # G008397963
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 0.41 in |
Bolt Size | 0.375 in |
Overall Height (In.) | 3.31 in |
Base Width | 1.25 in |
Flange Width | 1.25 in |
Flange Length | 5 in |
Mounting Hole Dia. (mm) | 0.41 in |
Nominal Inside Diameter | 2 in |
Top Length | 3.41 in |
Overall Height | 3.31 in |
Base Height | 0.63 in |
Base Length | 5 in |
Description
Linear Shaft Support, System of Measurement Inch, For Use With Linear Shafting, Nominal Inside Diameter 2 in, Mounting Hole Center to Center 4.25 in, Overall Height 3.31 in, Mounting Surface to Shaft Center 2.125 in, Finish Anodized, Material Aluminum, Series LPB, Bolt Size 0.375 in, Base Height 0.63 in, Base Length 5 in, Base Width 1.25 in, Mounting Hole Size 0.41 in, Number of Mounting Holes 2, Shaft Loading Direction Top Load, Standards RoHS Compliant, Top Length 3.41 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Female Coupler, 1/4" (95674)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 7/8" (8S78)
- DAYTON B59 V-Belt, 62" Outside Length, 21/32" Top Width, 1 Ribs (1A108)
- PARKER Filter Element, 25 Micron, 20 GPM, 150 PSI (925023)
- ONDRIVES.US Linear Shaft Support, 1.13 in H (SBL-06)
- ONDRIVES.US Linear Shaft Support, 1 in H (SBL-04)
- ONDRIVES.US Linear Shaft Support, 2.19 in H (SBL-16)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 17-4PH SS (GP1875-360)
- ONDRIVES.US Keyless Rotary Shaft, 12 in L, 17-4PH SS (GP3125-120)
- ONDRIVES.US Linear Shaft Support, 2-Mounting Holes (LPBM-04)
- ELESA Profiles for ELEROLL roller tracks, RLT-AL-540-AN-SL (RLT-AL)
- Ondrives.Us Linear Bearings & Guides